Shop All Boat Anchors & Equipment
C. Sherman Johnson
in.Captain Hook in. Chain Snubber Large Snubber Hook f/3/8 in. & 1/2 in. Chain w/15'
Mfr # 46-475
Zoro # G211118508
product price: $214.99
/ea
Free Shipping & Returns
$214.99
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
- Brand C. Sherman Johnson
- MFR # 46-475
- Zoro # G211118508
- Country of Origin United States
- Category Boat Anchors & Equipment
Description
Captain Hook'' Chain Snubber Large Snubber Hook for 3/8'' & 1/2'' Chain with 15' of 5/8'' 3 Strand NylonThe ''Captain Hook'' Chain Snubber can be used in a few different ways:Use the claw and attached line to relieve tension from your windlass while anchored by snubbing the chain overboard and tying off the line to a cleat or samson post on deckUse the snubber on deck for security to hold the chain in your anchor roller and tie off on a cleat while underway for peace of mindRelieve the tension on the windlass like in 1 by attaching the snubber to the chain in the anchor roller and pulling back and tying it off securelyAll T-316 stainless. Version with 3-strand nylon line includes professional eye splice.Note: Always keep the bitter end of the anchor chain secure in the windlass while using the chain snubber.
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
- VDO VDO SingleViu 52mm (2-1/16") Fuel Level Gauge - E/F Scale 240-33 Ohm (A2C3833130030)
- DAYTON Gasket, 127-200-0080 (127-200-0080)
- DRAW-TITE TOP WIND 5,000LB A-FRAME JACK (1750290317)
- OTC Locknut Socket, No. of Pieces 1 (7217)
- C. SHERMAN JOHNSON in.Captain Hook in. Chain Snubber Small Snubber Hook Only 5/16 in. T-316 Stainless Steel (46-465-5)
- PANTHER Shallow Water Anchor System, 2-pc. Anchor Pole, White, 12' (KPP120W)
- EXTREME MAX Extreme Max 3006.6693 BoatTector Vinyl-Coated River Anchor - 20 lbs. (3006.6693)
- LEWMAR Pro-Series Horizontal 1000H Windlass Kit - 12V (6657011108-102)
- EXTREME MAX Extreme Max 3006.8246 BoatTector Stainless Steel D Shackle - 1/2" (3006.8246)
- DOCK EDGE Piling Bumper - One End Capped - 6' - Beige (1020SF)
- FORTRESS Fortress FX-11 7lb Anchor for 28'-32'L Boat (FX-11)
- C. Sherman Johnson Boat Anchors & Equipment