C Pure

Oceanloch-S Water Filtration System with Oceanloch-S Cartridge - 1 Micron Rating and 0.75 GPM


product price: $172.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This filtration system is an ideal solution for small ice machines that produce 125 lbs. of ice per day or less. This filter system features a flow rating of 0.75 GPM and a 6000gallon capacity. It has 3/8in NPT female input and output connections. The filter cartridge must be replaced every 36 months or at the rated capacity or if a noticeable reduction in flow rate occurs. The Oceanloch twistin design is unique to Oceanloch filters and is not compatible with filter systems from other lines. Filters Sediment : This system is designed to filter out sediment particles as small as 1 micron while also removing undesirable colors and chlorine taste / odor. It also inhibits the growth of scale deposits which reduce equipment efficiency and will eventually cause vital components to fail if left untreated. Twistin Locking : C Pure's Oceanloch filters feature a twistin locking mechanism that makes it incredibly easy to change a cartridge when it has reached the end of its life. With a simple twist you can unlock the old cartridge and remove it and twist the new cartridge to lock it into place. The included water shutoff valve also contributes to the ease of this process. No Exposure : This design also improves sanitation because the whole cartridge is selfcontained and the filter media isn't exposed to outside contaminants. No exposure means a much lower chance for pathogens to enter the filter and grow and that means greater peace of mind about the water going to your customers!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.