Shop All Water Filter Cartridges
C Pure
Oceanloch-M Water Filtration System with Oceanloch-M Cartridge - 1 Micron Rating and 1.67 GPM
Mfr # 790OCLOKITM
Zoro # G110828447
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C Pure
- MFR # 790OCLOKITM
- Zoro # G110828447
- Country of Origin United States
- Category Water Filter Cartridges
Description
This filtration system is an ideal solution for small beverage equipment countertop steam equipment and ice machines that produce between 125 lbs. and 500 lbs. of ice per day. This filter system features a flow rating of 1.67 GPM and a 15000gallon capacity. It has 3/8in NPT female input and output connections. The filter cartridge must be replaced every 36 months or at the rated capacity or if a noticeable reduction in flow rate occurs. The Oceanloch twistin design is unique to Oceanloch filters and is not compatible with filter systems from other lines. Filters Sediment : This system is designed to filter out sediment particles as small as 1 micron while also removing undesirable colors and chlorine taste / odor. It also inhibits the growth of scale deposits which reduce equipment efficiency and will eventually cause vital components to fail if left untreated. TwistIn Locking : C Pure's Oceanloch filters feature a twistin locking mechanism that makes it incredibly easy to change a cartridge when it has reached the end of its life. With a simple twist you can unlock the old cartridge and remove it and twist the new cartridge to lock it into place. The included water shutoff valve also contributes to the ease of this process. No Exposure : This design also improves sanitation because the whole cartridge is selfcontained and the filter media isn't exposed to outside contaminants. No exposure means a much lower chance for pathogens to enter the filter and grow and that means greater peace of mind about the water going to your customers!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1 in. Brass PEX Barb x 1 in. Press Adapter (APXPR11)
- KIBI Circular Water Filtration Faucet (KFF501BN)
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 6" Pipe Size, Socket x Socket (9806-060)
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to 55890-01 Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-7568)
- C PURE AQUAKING SDC10 9 7/8'' Sediment Reduction Drop In Cartridge - 10 Micron Rating and 5 GPM (790SDC10)
- C PURE Oceanloch-M Water Filter Replacement Cartridge - 1 Micron Rating and 1.67 GPM (790OCLOCARTM)
- C PURE Oceanloch-L3 Water Filter Replacement Cartridge - 1 Micron Rating and 5 GPM (790OCLOCRTL3)
- C PURE Oceanloch-L Water Filter Replacement Cartridge - 1 Micron Rating and 1.67 GPM (790OCLOCARTL)
- C PURE Oceanloch-S Water Filter Replacement Cartridge - 1 Micron Rating and 0.75 GPM (790OCLOCARTS)
- C PURE Oceanloch-L2 Water Filter Replacement Cartridge - 1 Micron Rating and 3.34 GPM (790OCLOCRTL2)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EPH-300-12000SK-12p-15725)
- C Pure Water Filter Cartridges