Shop All Water Filter Cartridges
C Pure
Oceanloch-L2 Water Filter Replacement Cartridge - 1 Micron Rating and 3.34 GPM
Mfr # 790OCLOCRTL2
Zoro # G110783425
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C Pure
- MFR # 790OCLOCRTL2
- Zoro # G110783425
- Country of Origin United States
- Category Water Filter Cartridges
Description
With this water filter replacement cartridge it's easier than ever to make fast sanitary filter changes and keep your waterusing equipment protected against harmful contaminants at the same time! This filter cartridge has a flow rating of 3.34 GPM a 36000 gallon capacity and must be replaced every 36 months at the rated capacity or if a noticeable reduction in flow rate occurs. Twistin Locking : C Pure's Oceanloch filters feature an exclusive twistin locking mechanism that makes it incredibly easy to change a cartridge when it has reached the end of its life. With a simple twist you can unlock the old cartridge and remove it and twist the new cartridge to lock it into place. Improved Sanitation : The twistin design also improves sanitation because the whole cartridge is selfcontained and the filter media isn't exposed to outside contaminants. No exposure means a much lower chance for pathogens to enter the filter and grow which means greater peace of mind about the water going to your customers! Filters Sediment : This cartridge is designed to filter out sediment particles as small as 1 micron while also removing undesirable colors and chlorine taste / odor. It also inhibits the growth of scale deposits which reduce equipment efficiency and will eventually cause vital components to fail if left untreated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Heater Connector, SS, 24 In, 3/4 FIP (22N601)
- KOHLER Trip Lever Assembly (1321449-CP)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (GKB542)
- PFISTER Tub Spout, Polished Brass (PVD), Wall (920-135V)
- C PURE Oceanloch-L Water Filter Replacement Cartridge - 1 Micron Rating and 1.67 GPM (790OCLOCARTL)
- C PURE Oceanloch-S Water Filtration System with Oceanloch-S Cartridge - 1 Micron Rating and 0.75 GPM (790OCLOKITS)
- C PURE Oceanloch-M Water Filtration System with Oceanloch-M Cartridge - 1 Micron Rating and 1.67 GPM (790OCLOKITM)
- C PURE Oceanloch-S Water Filter Replacement Cartridge - 1 Micron Rating and 0.75 GPM (790OCLOCARTS)
- C PURE Oceanloch-M Water Filter Replacement Cartridge - 1 Micron Rating and 1.67 GPM (790OCLOCARTM)
- C PURE AQUAKING SDC10 9 7/8'' Sediment Reduction Drop In Cartridge - 10 Micron Rating and 5 GPM (790SDC10)
- AMERICAN FILTER CO 4 H, 2 PK (AFC-G9-K15-2p-9331)
- C Pure Water Filter Cartridges