No Product Image Available

C Pure

Manitowoc K00495 Cartridge for Arctic Pure Plus AR-40000P Water Filtration Systems


product price: $378.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Keep the water used in your ice machines safe and clean while reducing costly maintenance calls with the Manitowoc K00495 replacement cartridge for AR-40000P Arctic Pure Plus single cartridge water filtration systems! This filter cartridge reduces chlorine in water by up to 95% on average so that your ice tastes and smells fresher clearer and more enjoyable. It also reduces dirt and submicron particles down to 0.5 microns like cryptosporidium or giardia cysts. Plus it offers antimicrobial protection against buildup of bacteria algae mold and slime on ice machine surfaces.**The cartridge is easy to install safe sanitary and can be quickly changed without turning off the water supply. Ensure that your filtration system continues to operate effectively by replacing the cartridge at regular intervals based on your water quality and usage.**When used with the compatible water filtration system sold separately this cartridge uses a built-in scale inhibitor with slowly soluble polyphosphate to reduce scale buildup and corrosion in pipes on evaporator plates or in other components - even under the hardest water conditions. This cartridge provides a maximum flow rate of 2 GPM when installed. Its capacity is rated at 40000 gallons.**Overall Dimensions:*Width: 3 1/8''*Depth: 3 1/8''*Height: 14 5/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.