Shop All Water Filter Cartridges
C Pure
Manitowoc K00493 Cartridge for Arctic Pure Plus AR-10000P Water Filtration Systems
Mfr # 499K00493
Zoro # G211222908
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C Pure
- MFR # 499K00493
- Zoro # G211222908
- Country of Origin United States
- Category Water Filter Cartridges
Description
Keep the water used in your ice machines safe and clean while reducing costly maintenance calls with the Manitowoc K00493 replacement cartridge for Arctic Pure Plus AR-10000P water filtration systems! This filter cartridge reduces chlorine in water by up to 95% on average so that your ice tastes and smells fresher clearer and more enjoyable. It also reduces dirt and submicron particles down to 0.5 microns like cryptosporidium or giardia cysts. Plus it offers antimicrobial protection against buildup of bacteria algae mold and slime on ice machine surfaces.**The cartridge is easy to install safe sanitary and can be quickly changed without turning off the water supply. Ensure that your filtration system continues to operate effectively by replacing the cartridge at regular intervals based on your water quality and usage.**When used with the compatible water filtration system sold separately this cartridge uses a built-in scale inhibitor with slowly soluble polyphosphate to reduce scale buildup and corrosion in pipes on evaporator plates or in other components - even under the hardest water conditions. This cartridge provides a maximum flow rate of .75 GPM when installed in the filtration system. Its capacity is rated at 15000 gallons.**Overall Dimensions:*Width: 3 1/8''*Depth: 3 1/8''*Height: 14 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x Socket, 3 in Pipe Size (807-030)
- T&S BRASS Faucet, 8"Wall, Gsnk, Leadfree For - Part# -0331 (-331)
- ANVIL Riser Clamp, Pipe Sz 1 In, Length 8 7/8 In (0500173539)
- LEGRIS Push-to-Connect, Threaded Elbow, 6mm Tube Size, Nylon, Black, 10 PK (3109 06 14)
- C PURE AQUAKING SDC10 9 7/8'' Sediment Reduction Drop In Cartridge - 10 Micron Rating and 5 GPM (790SDC10)
- C PURE Oceanloch-S Water Filter Replacement Cartridge - 1 Micron Rating and 0.75 GPM (790OCLOCARTS)
- C PURE Oceanloch-M Water Filter Replacement Cartridge - 1 Micron Rating and 1.67 GPM (790OCLOCARTM)
- C PURE Oceanloch-M Water Filtration System with Oceanloch-M Cartridge - 1 Micron Rating and 1.67 GPM (790OCLOKITM)
- C PURE Oceanloch-L2 Water Filter Replacement Cartridge - 1 Micron Rating and 3.34 GPM (790OCLOCRTL2)
- C PURE Oceanloch-L Water Filter Replacement Cartridge - 1 Micron Rating and 1.67 GPM (790OCLOCARTL)
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to EverPure EV9617-22 Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-3551)
- C Pure Water Filter Cartridges