Shop All Water Filter Cartridges
C Pure
Manitowoc K-00339 Arctic Pure AR-20000 and AR-40000 Replacement Cartridge
Mfr # 499K00339
Zoro # G311631266
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C Pure
- MFR # 499K00339
- Zoro # G311631266
- Country of Origin United States
- Category Water Filter Cartridges
Description
The filter cartridge in your water filtration system is an essential part of making sure the water being fed to your equipment is clean and free of any offending tastes or odors. It also reduces scale buildup in pipes or other components and helps to reduce maintenance calls. By keeping a fresh replacement cartridge on hand and making sure to replace cartridges when needed you can ensure that your water filtration system will continue to operate properly. Sediment Protection : This replacement cartridge features a graded density carbon block filter to provide superior dirt retention and reduce fine sediment. 1 Micron Rating : Unwanted particles and microbes are easily removed from your water thanks to this cartridge's 1 micron rating. Direct Replacement : This cartridge is designed to work with your Arctic Pure AR20000 or AR40000 filtration system. It has a maximum operating pressure of 25 125 PSI a flow rate of .75 GPM and a capacity of 20000 gallons.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M FILTRATION Cartridge, For MODEL 2-2H (5581705)
- SANIFLOW SPEEDFLOW PLUS HAND DRYER - WHITE (M17A-UL)
- ZORO SELECT Water Heater Pan, 26 In, Aluminum (QP-26)
- ANVIL 2" Female NPT x Female NPT Cast Iron 45 Degree Elbow Class 125 (0300028909)
- C PURE Oceanloch-L3 Water Filter Replacement Cartridge - 1 Micron Rating and 5 GPM (790OCLOCRTL3)
- C PURE Oceanloch-S Water Filtration System with Oceanloch-S Cartridge - 1 Micron Rating and 0.75 GPM (790OCLOKITS)
- C PURE AQUAKING SDC10 9 7/8'' Sediment Reduction Drop In Cartridge - 10 Micron Rating and 5 GPM (790SDC10)
- C PURE Oceanloch-M Water Filter Replacement Cartridge - 1 Micron Rating and 1.67 GPM (790OCLOCARTM)
- C PURE Oceanloch-L Water Filter Replacement Cartridge - 1 Micron Rating and 1.67 GPM (790OCLOCARTL)
- C PURE Oceanloch-S Water Filter Replacement Cartridge - 1 Micron Rating and 0.75 GPM (790OCLOCARTS)
- AMERICAN FILTER CO AFC Brand AFC-APH-104-9000S, Compatible to HF25-S Water Filters (1PK) Made by AFC (AFC-APH-104-9000S-1p-2726)
- C Pure Water Filter Cartridges