Shop All Filtration Systems
C Pure
Manitowoc AR-10000P Arctic Pure Plus Ice Machine Water Filtration System
Mfr # 499AR10000P
Zoro # G911397616
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C Pure
- MFR # 499AR10000P
- Zoro # G911397616
- Country of Origin United States
- Category Filtration Systems
Description
Keep the water used in your ice machines safe and clean while reducing costly maintenance calls with the Manitowoc AR-10000P Arctic Pure Plus single cartridge water filtration system! This filter reduces chlorine in water by up to 95% on average so that your ice tastes and smells fresher clearer and more enjoyable. it also reduces dirt and submicron particles down to 0.5 microns like cryptosporidium or giardia cysts. Plus it offers antimicrobial protection against buildup of bacteria algae mold and slime on ice machine surfaces. The interior cartridges are easy to install safe sanitary and can be quickly changed without turning off the water supply.**This system uses a built-in scale inhibitor with slowly soluble polyphosphate to reduce scale buildup and corrosion in pipes on evaporator plates or in other components - even under the hardest water conditions. This single cartridge water filtration system can handle water temperatures ranging from 40-90 degrees Fahrenheit and has a maximum flow rate of .75 GPM. It can operate with a water pressure between 35-125 PSI. Its capacity is rated at 15000 gallons. This system can supply filtered water for up to 600 lb. of ice per day and features a 3/8'' inlet that easily connects to existing plumbing lines.**Overall Dimensions:*Width: 4 1/8''*Depth: 4 1/2''*Height: 19 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Lever Starlight Chrome (43550000)
- ZURN 4" Pipe Dia. PVC, Nickel Bronze Adjustable Nickel Drain (FD2210-PV4)
- ZORO SELECT 1" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 40 (4381017420)
- CHRONOMITE LABS 208VAC, 20 Amps, Both Electric Tankless Water Heater (M20L/208HTR 110F-I)
- MANITOWOC Ice Machine Filter System, 0.5 micron (AR-20000-P)
- PENTAIR/OMNIFILTER Replacement RO Filter Kit (ROR2050-S-S18)
- CULLIGAN Water Filter System, 0.5 micron, 15 1/2" H (US-DC3)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing RUSCO-FS-1-500 500 Spin-Down Polyester Replacement Filter (RUSCO-FS-1-500)
- EVERPURE Water Filtration System, 2.5 gpm, 25-1/4"H (EV932891)
- IN-SINK-ERATOR Hot Water Tank and Filtration System (HWT-F1000S)
- 3M Feeder System, 22" H (HF65-CLX)
- C Pure Filtration Systems