Shop All Gurneys & Stretcher Accessories
C-Matt
Stretcher Pad, 76x5x31in, Foam, 4Taper Crnr
Mfr # H10604
Zoro # G8912644
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Any Standard Stretcher Cart
- Length 76 in
- Width 31 in
- Thickness 5 in
- Corners 4 Tapered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Matt
- MFR # H10604
- Zoro # G8912644
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 76 in |
Width | 31 in |
Details
Item | Stretcher Pad |
For Use With | Any Standard Stretcher Cart |
Thickness | 5 in |
Corners | 4 Tapered |
Color | Black |
Core Material | Foam |
Standards | Cal 117-2013 |
Industry Type | Healthcare |
Green Environmental Attribute | Does not Contain Formaldehyde |
Maximum User Weight | 350 lb |
Cover Material | Lectrolite |
Description
Stretcher Pad, Length 76 in, Width 31 in, Thickness 5 in, 4 Tapered Corners, Color Black, Cover Material Lectrolite, Core Material Foam, Maximum User Weight 350 lb, For Use With Any Standard Stretcher Cart, Standards Cal 117-2013
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Cleansing Towelettes, Antiseptics, PK1000 (1301)
- ALKA-SELTZER Heartburn Relief Chews Pouch Assorted Fruit 8 Count, PK24 (84760498)
- THERACARE Triple Antibiotic Ointment, 1 oz. (19-210)
- THERACARE Deluxe Heating Pad Wrap for Neck, Shoulders and Back (24-610)
- C-MATT Stretcher Pad, 76x3x24in, Foam, Urethane (H10590)
- C-MATT Stretcher Pad, 76x4x26in, Foam, Urethane (H10181)
- DICK MEDICAL SUPPLY Strap, Black, 2 ft. L x 2-1/2" W x 3" H (24021 BK)
- JUNKIN Replacement Strap w/ Plastic Buckle (JSA-300-4-P)
- FERNO Head Immobilizer (445)
- MTR 2 Piece Metal Buckle Spine Board Strap (MTR-20011-Y)
- DICK MEDICAL SUPPLY Strap, Maroon, 6 ft. L x 2-1/2" W x 3" H (11162 MA)
- C-Matt Gurneys & Stretcher Accessories