Shop All Gurneys & Stretcher Accessories
C-Matt
Stretcher Pad, 76x5x31in, Foam, 2Taper Crnr
Mfr # H10603
Zoro # G8912635
product price: $474.99
/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 76 in
- For Use With Any Standard Stretcher Cart
- Width 31 in
- Thickness 5 in
- Corners 2 Tapered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Matt
- MFR # H10603
- Zoro # G8912635
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 76 in |
Width | 31 in |
Details
Item | Stretcher Pad |
For Use With | Any Standard Stretcher Cart |
Thickness | 5 in |
Corners | 2 Tapered |
Color | Black |
Core Material | Foam |
Standards | Cal 117-2013 |
Green Environmental Attribute | Does not Contain Formaldehyde |
Maximum User Weight | 350 lb |
Industry Type | Healthcare |
Cover Material | Lectrolite |
Description
Stretcher Pad, Length 76 in, Width 31 in, Thickness 5 in, 2 Tapered Corners, Color Black, Cover Material Lectrolite, Core Material Foam, Maximum User Weight 350 lb, For Use With Any Standard Stretcher Cart, Standards Cal 117-2013
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYKER PHYSIO-CONTROL AED Value Package, Automatic, 3-13/16" H (99512-001268F-MD)
- DEGREE Individual Pocket Deodorant, 0.5 oz., PK36 (CB564300)
- PEDIALYTE Pedialyte Advanced Care Blue Raspberry 33.8 Fl oz. (1L) Bottle, PK8 (63059)
- NORTH AMERICAN RESCUE Wound Packing Gazue (30-0054)
- C-MATT Stretcher Pad, 76x3x24in, Foam, Urethane (H10590)
- C-MATT Stretcher Pad, 76x4x26in, Foam, Urethane (H10181)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (31071 OR)
- PEARL Polypropylene Webbing, 1.5 In Wide, 10 Yds, White (4Pk) (M2020-001-150-10)
- DICK MEDICAL SUPPLY Strap, Orange, 2 ft. L x 2-1/2" W x 3" H (51021 OR)
- DICK MEDICAL SUPPLY Strap, Orange, 3 ft. L x 2-1/2" W x 3" H (31031 OR)
- SKIL-CARE Skil-Care 556067 Universal Glide Sheet for Mattress - 48-56 in. (556067)
- C-Matt Gurneys & Stretcher Accessories