Shop All Gurneys & Stretcher Accessories
C-Matt
Stretcher Pad, 76x5x29in, Foam, Urethane
Mfr # H11129
Zoro # G8912172
product price: $532.99
/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 76 in
- For Use With Any Standard Stretcher Cart
- Width 29 in
- Thickness 5 in
- Corners No Tapers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Matt
- MFR # H11129
- Zoro # G8912172
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 76 in |
Width | 29 in |
Details
Item | Stretcher Pad |
For Use With | Any Standard Stretcher Cart |
Thickness | 5 in |
Corners | No Tapers |
Color | Navy/Black |
Core Material | Foam/Memory Foam |
Industry Type | Healthcare |
Cover Material | Urethane/Non-Slip |
Green Environmental Attribute | Does not Contain Formaldehyde |
Maximum User Weight | 350 lb |
Standards | Cal 117-2013 |
Description
Stretcher Pad, Length 76 in, Width 29 in, Thickness 5 in, No Tapers Corners, Color Navy/Black, Cover Material Urethane/Non-Slip, Core Material Foam/Memory Foam, Maximum User Weight 350 lb, For Use With Any Standard Stretcher Cart, Standards Cal 117-2013
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAST ORANGE Permatex Fast Orange Smooth Lotion Hand Cleaner (23218)
- WATERJEL Burn Gel, Bottle, 4 oz. (BJ4-24)
- AMERICAN HOSPITAL SUPPLY Wall Mounted AED Cabinet, Without Alarm, Large (AHS-AEDC-LB)
- FIRST AID ONLY CPR Mask, 6 Components, 4-1/4 in. L (M573-AMBU)
- C-MATT Stretcher Pad, 76x4x26in, Foam, Urethane (H10181)
- C-MATT Stretcher Pad, 76x3x24in, Foam, Urethane (H10590)
- DICK MEDICAL SUPPLY Strap, Orange, 5 ft. L x 2-1/2" W x 3" H (31051 OR)
- DICK MEDICAL SUPPLY Strap, Yellow, 7 ft. L x 2-1/2" W x 3" H (11170 YL)
- DICK MEDICAL SUPPLY Strap, Blue, 7 ft. L x 2-1/2" W x 3" H (11071 BL)
- DICK MEDICAL SUPPLY Strap, Maroon, 6 ft. L x 2-1/2" W x 3" H (11162 MA)
- KEMP USA Kemp Head Immobilizer, Orange, 10-001-ORG (10-001-ORG)
- C-Matt Gurneys & Stretcher Accessories