Shop All Gurneys & Stretcher Accessories
C-Matt
Stretcher Pad, 76x5x29in, Foam, Urethane
Mfr # H10623
Zoro # G8912145
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 76 in
- For Use With Any Standard Stretcher Cart
- Width 29 in
- Thickness 5 in
- Corners No Tapers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C-Matt
- MFR # H10623
- Zoro # G8912145
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 76 in |
Width | 29 in |
Details
Item | Stretcher Pad |
For Use With | Any Standard Stretcher Cart |
Thickness | 5 in |
Corners | No Tapers |
Color | Navy/Black |
Core Material | Foam |
Green Environmental Attribute | Does not Contain Formaldehyde |
Standards | Cal 117-2013 |
Industry Type | Healthcare |
Cover Material | Urethane/Non-Slip |
Maximum User Weight | 350 lb |
Description
Stretcher Pad, Length 76 in, Width 29 in, Thickness 5 in, No Tapers Corners, Color Navy/Black, Cover Material Urethane/Non-Slip, Core Material Foam, Maximum User Weight 350 lb, For Use With Any Standard Stretcher Cart, Standards Cal 117-2013
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESEMME Tresemme Moisture Rich Luxurious Moisture Rich Conditioner 28 oz., PK6 (39375)
- FIRST AID ONLY Rubber Tourniquet Combo Set (17-014)
- FIRST AID ONLY Dressing, Sterile, White, No, Gauze, Unitized (3-700)
- FIRST AID ONLY 25 Person Contractor First Aid Kit Plastic Case (FAO9301-25P)
- C-MATT Stretcher Pad, 76x4x26in, Foam, Urethane (H10181)
- C-MATT Stretcher Pad, 76x3x24in, Foam, Urethane (H10590)
- DICK MEDICAL SUPPLY Strap, Black, 3 ft. L x 2-1/2" W x 3" H (21031 BK)
- KONG USA WAKA (8W4000000KK)
- MCKESSON Backboard / Stretcher Strap (47091BL)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (21071 BK)
- DICK MEDICAL SUPPLY Strap, Black, 6 ft. L x 2-1/2" W x 3" H (11162 BK)
- C-Matt Gurneys & Stretcher Accessories