Shop All Gurneys & Stretcher Accessories
C-Matt
Stretcher Pad, 76x5x29in, Foam, Lectrolite
Mfr # H10629
Zoro # G8912531
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Any Standard Stretcher Cart
- Length 76 in
- Width 29 in
- Thickness 5 in
- Corners No Tapers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C-Matt
- MFR # H10629
- Zoro # G8912531
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 76 in |
Width | 29 in |
Details
Item | Stretcher Pad |
For Use With | Any Standard Stretcher Cart |
Thickness | 5 in |
Corners | No Tapers |
Color | Black |
Core Material | Foam |
Green Environmental Attribute | Does not Contain Formaldehyde |
Maximum User Weight | 350 lb |
Industry Type | Healthcare |
Cover Material | Lectrolite |
Description
Stretcher Pad, Length 76 in, Width 29 in, Thickness 5 in, No Tapers Corners, Color Black, Cover Material Lectrolite, Core Material Foam, Maximum User Weight 350 lb, For Use With Any Standard Stretcher Cart
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Gauze Bandage Roll, 1in x 10 Yards, 12 Per Bag (1350-1)
- NORTH AMERICAN RESCUE M-FAK Mini First Aid Kit-Basic (coyote (80-0495)
- ILC Replacement for Light Bulb / Lamp H3-12v55w replacement light bulb lamp (H3-12V55W LIGHT BULB / LAMP)
- KEMP USA Oval Eye Pad, PK 1000 (11-153)
- C-MATT Stretcher Pad, 76x4x26in, Foam, Urethane (H10181)
- C-MATT Stretcher Pad, 76x3x24in, Foam, Urethane (H10590)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (11071 OR)
- FERNO Lifting Bridle (418-1)
- DICK MEDICAL SUPPLY Strap, Black, 6 ft. L x 2-1/2" W x 3" H (31160 BKF)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (21071 OR)
- PEARL Polypropylene Webbing, 1.5 In Wide, 10 Yds, White (4Pk) (M2020-001-150-10)
- C-Matt Gurneys & Stretcher Accessories