Shop All Gurneys & Stretcher Accessories
C-Matt
Stretcher Pad, 76x5x29in, Foam, 2Taper Crnr
Mfr # H10630
Zoro # G8912547
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Any Standard Stretcher Cart
- Length 76 in
- Width 29 in
- Thickness 5 in
- Corners 2 Tapered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C-Matt
- MFR # H10630
- Zoro # G8912547
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 76 in |
Width | 29 in |
Details
Item | Stretcher Pad |
For Use With | Any Standard Stretcher Cart |
Thickness | 5 in |
Corners | 2 Tapered |
Color | Black |
Core Material | Foam |
Maximum User Weight | 350 lb |
Cover Material | Lectrolite |
Green Environmental Attribute | Does not Contain Formaldehyde |
Industry Type | Healthcare |
Description
Stretcher Pad, Length 76 in, Width 29 in, Thickness 5 in, 2 Tapered Corners, Color Black, Cover Material Lectrolite, Core Material Foam, Maximum User Weight 350 lb, For Use With Any Standard Stretcher Cart
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXCARE Blister Waterproof Bandages 1 Size, No Color, 6PK (MMMBWB06)
- MOBILEAID Essentials ALL-TERRAIN Pro100 Modular First Aid Cart (33605)
- CYNAMED Calf Puller (CYZR-0224)
- AVANT Hand Sanitizer, Size 16 oz., Pump Bottle (12089-16-FF)
- C-MATT Stretcher Pad, 76x4x26in, Foam, Urethane (H10181)
- C-MATT Stretcher Pad, 76x3x24in, Foam, Urethane (H10590)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (31170 BK)
- FERNO Backboard Straps, PK3 (439)
- DICK MEDICAL SUPPLY Strap, Blue, 2 ft. L x 2-1/2" W x 3" H (11021 BL)
- DICK MEDICAL SUPPLY Strap, 9 ft. L x 2-1/2" W x 3" H, PK3 (47091 USA)
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (21152 BK)
- C-Matt Gurneys & Stretcher Accessories