Shop All Gurneys & Stretcher Accessories
C-Matt
Stretcher Pad, 76x5x26in, Foam, Urethane
Mfr # H11126
Zoro # G8912023
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 76 in
- For Use With Any Standard Stretcher Cart
- Width 26 in
- Thickness 5 in
- Corners No Tapers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Matt
- MFR # H11126
- Zoro # G8912023
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 76 in |
Width | 26 in |
Details
Item | Stretcher Pad |
For Use With | Any Standard Stretcher Cart |
Thickness | 5 in |
Corners | No Tapers |
Color | Navy/Black |
Core Material | Foam/Memory Foam |
Green Environmental Attribute | Does not Contain Formaldehyde |
Maximum User Weight | 350 lb |
Industry Type | Healthcare |
Standards | Cal 117-2013 |
Cover Material | Urethane/Non-Slip |
Description
Stretcher Pad, Length 76 in, Width 26 in, Thickness 5 in, No Tapers Corners, Color Navy/Black, Cover Material Urethane/Non-Slip, Core Material Foam/Memory Foam, Maximum User Weight 350 lb, For Use With Any Standard Stretcher Cart, Standards Cal 117-2013
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT First Aid Kit, Fabric, 1 Person (59392)
- EGAL PADS ON A ROLL Pads on A Roll, 40PK (SKU-1101-SAMPLE)
- BAND-AID Band Aid Flexible Fabric Comfortable One Size Bandages 30 Count, PK24 (1004431)
- FLAMBEAU First Aid Storage Case, 10-1/4" W x 17-1/2" L x 10-1/2" H (6772PM)
- C-MATT Stretcher Pad, 76x4x26in, Foam, Urethane (H10181)
- C-MATT Stretcher Pad, 76x3x24in, Foam, Urethane (H10590)
- DICK MEDICAL SUPPLY Strap, Blue, 5 ft. L x 2-1/2" W x 3" H (31152 BL)
- DICK MEDICAL SUPPLY Strap, Blue, 7 ft. L x 2-1/2" W x 3" H (31172 BL)
- DICK MEDICAL SUPPLY Strap, Yellow, 9 ft. L x 2-1/2" W x 3" H (47091 YL)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (11172 BK)
- DICK MEDICAL SUPPLY Strap, 9 ft. L x 2-1/2" W x 3" H, PK3 (47091 USA)
- C-Matt Gurneys & Stretcher Accessories