Shop All Gurneys & Stretcher Accessories
C-Matt
Stretcher Pad, 76x5x26in, Foam, 2Taper Crnr
Mfr # H10627
Zoro # G8912452
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Any Standard Stretcher Cart
- Length 76 in
- Width 26 in
- Thickness 5 in
- Corners 2 Tapered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C-Matt
- MFR # H10627
- Zoro # G8912452
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 76 in |
Width | 26 in |
Details
Item | Stretcher Pad |
For Use With | Any Standard Stretcher Cart |
Thickness | 5 in |
Corners | 2 Tapered |
Color | Black |
Core Material | Foam |
Maximum User Weight | 350 lb |
Cover Material | Lectrolite |
Standards | Cal 117-2013 |
Green Environmental Attribute | Does not Contain Formaldehyde |
Industry Type | Healthcare |
Description
Stretcher Pad, Length 76 in, Width 26 in, Thickness 5 in, 2 Tapered Corners, Color Black, Cover Material Lectrolite, Core Material Foam, Maximum User Weight 350 lb, For Use With Any Standard Stretcher Cart, Standards Cal 117-2013
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Bag/Tote, Trauma Bag, Blue, 600D Polyester W/ Reinforced Backing (GB5215)
- DUKE CANNON BODY WASH SWTOOTH 17.5OZ (1000119)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P03-004)
- SIMPSON STRONG-TIE L Strap 1212L 12X12 (1212L)
- C-MATT Stretcher Pad, 76x3x24in, Foam, Urethane (H10590)
- C-MATT Stretcher Pad, 76x4x26in, Foam, Urethane (H10181)
- DICK MEDICAL SUPPLY Strap, Yellow, 9 ft. L x 2-1/2" W x 3" H (51091 YL)
- DICK MEDICAL SUPPLY Strap, Black, 2 ft. L x 2-1/2" W x 3" H (24021 BK)
- MTR Disposable Spine Board Straps (MTR-20014-W)
- DICK MEDICAL SUPPLY Strap, Black, 4 ft. L x 2-1/2" W x 3" H (24041 BK)
- DICK MEDICAL SUPPLY Strap, Blue, 9 ft. L x 2-1/2" W x 3" H (11192 BL)
- C-Matt Gurneys & Stretcher Accessories