Shop All Gurneys & Stretcher Accessories
C-Matt
Stretcher Pad, 76x4x31in, Foam, Urethane
Mfr # H11123
Zoro # G8912267
product price: $526.99
/ea
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 76 in
- For Use With Any Standard Stretcher Cart
- Width 31 in
- Thickness 4 in
- Corners No Tapers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Matt
- MFR # H11123
- Zoro # G8912267
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 76 in |
Width | 31 in |
Details
Item | Stretcher Pad |
For Use With | Any Standard Stretcher Cart |
Thickness | 4 in |
Corners | No Tapers |
Color | Navy/Black |
Core Material | Foam/Memory Foam |
Maximum User Weight | 350 lb |
Industry Type | Healthcare |
Cover Material | Urethane/Non-Slip |
Green Environmental Attribute | Does not Contain Formaldehyde |
Standards | Cal 117-2013 |
Description
Stretcher Pad, Length 76 in, Width 31 in, Thickness 4 in, No Tapers Corners, Color Navy/Black, Cover Material Urethane/Non-Slip, Core Material Foam/Memory Foam, Maximum User Weight 350 lb, For Use With Any Standard Stretcher Cart, Standards Cal 117-2013
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Drip Tray, White, Plastic, 3-13/16" H, PK6 (50465P6)
- CONAIR Hairdryer, Wallmount, White, 1600 Watts (134W)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 25 Person (3JLT4)
- ZORO SELECT Poison Ivy Cleanser, Cream, Wipes (91082)
- C-MATT Stretcher Pad, 76x3x24in, Foam, Urethane (H10590)
- C-MATT Stretcher Pad, 76x4x26in, Foam, Urethane (H10181)
- DICK MEDICAL SUPPLY Strap, Yellow, 7 ft. L x 2-1/2" W x 3" H (11170 YL)
- DICK MEDICAL SUPPLY Strap, Black, 4 ft. L x 2-1/2" W x 3" H (24041 BK)
- DICK MEDICAL SUPPLY Head Immobilizer, 12" D x 9" W x 6" H, OR (50300)
- PEARL Polypropylene Webbing, 1.5 In Wide, 10 Yds, White (4Pk) (M2020-001-150-10)
- PEARL Polypropylene Webbing, 1.5 In Wide, 10 Yds, White (2020-001-150-10)
- C-Matt Gurneys & Stretcher Accessories