Shop All Gurneys & Stretcher Accessories
C-Matt
Stretcher Pad, 76x4x31in, Foam, Lectrolite
Mfr # H10599
Zoro # G8912592
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Any Standard Stretcher Cart
- Length 76 in
- Width 31 in
- Thickness 4 in
- Corners No Tapers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C-Matt
- MFR # H10599
- Zoro # G8912592
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 76 in |
Width | 31 in |
Details
Item | Stretcher Pad |
For Use With | Any Standard Stretcher Cart |
Thickness | 4 in |
Corners | No Tapers |
Color | Black |
Core Material | Foam |
Standards | Cal 117-2013 |
Industry Type | Healthcare |
Maximum User Weight | 350 lb |
Green Environmental Attribute | Does not Contain Formaldehyde |
Cover Material | Lectrolite |
Description
Stretcher Pad, Length 76 in, Width 31 in, Thickness 4 in, No Tapers Corners, Color Black, Cover Material Lectrolite, Core Material Foam, Maximum User Weight 350 lb, For Use With Any Standard Stretcher Cart, Standards Cal 117-2013
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Tape, 0.5in x 10 yds, White (FAE-6000)
- FLEMING SUPPLY Fleming Supply Roll-on Lotion Applicator Dispenser (282870EHX)
- COVIDIEN Stretch Bandage, Sterile, Cotton Weave (KKSR019715)
- BOBRICK SureFlo Pink Lotion Soap Cartridge, 12 L Tank Cartridge (81212)
- C-MATT Stretcher Pad, 76x4x26in, Foam, Urethane (H10181)
- C-MATT Stretcher Pad, 76x3x24in, Foam, Urethane (H10590)
- PEARL Polypropylene Webbing, 1.5 In Wide, 10 Yds, Pacific Blue (4Pk) (M2020-604-150-10)
- DICK MEDICAL SUPPLY Strap, Red, 5 ft. L x 2-1/2" W x 3" H (48152 RD)
- DICK MEDICAL SUPPLY Strap, Orange x 4 ft. 7" L x 2-1/2" W (22000 MC/CS)
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (31051 BK)
- DICK MEDICAL SUPPLY Strap, Orange, 5 ft. L x 2-1/2" W x 3" H (21152 OR)
- C-Matt Gurneys & Stretcher Accessories