Shop All Gurneys & Stretcher Accessories
C-Matt
Stretcher Pad, 76x4x31in, Foam, 4Taper Crnr
Mfr # H10610
Zoro # G8912251
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Any Standard Stretcher Cart
- Length 76 in
- Width 31 in
- Thickness 4 in
- Corners 4 Tapered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C-Matt
- MFR # H10610
- Zoro # G8912251
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 76 in |
Width | 31 in |
Details
Item | Stretcher Pad |
For Use With | Any Standard Stretcher Cart |
Thickness | 4 in |
Corners | 4 Tapered |
Color | Navy/Black |
Core Material | Foam |
Cover Material | Urethane/Non-Slip |
Standards | Cal 117-2013 |
Industry Type | Healthcare |
Maximum User Weight | 350 lb |
Green Environmental Attribute | Does not Contain Formaldehyde |
Description
Stretcher Pad, Length 76 in, Width 31 in, Thickness 4 in, 4 Tapered Corners, Color Navy/Black, Cover Material Urethane/Non-Slip, Core Material Foam, Maximum User Weight 350 lb, For Use With Any Standard Stretcher Cart, Standards Cal 117-2013
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY White Hand Held Hair Dryer (ZD738HHW)
- REGISTRY Cotton Ball, 5 per bag, 100 bag/PAC, 500PK (CT-1518)
- FIRST AID ONLY First Aid Kit w/House, 670pcs, 16x15", WHT (91339)
- COLGATE Total Toothpaste, Coolmint, 0.88 oz, PK24 (US05298A)
- C-MATT Stretcher Pad, 76x4x26in, Foam, Urethane (H10181)
- C-MATT Stretcher Pad, 76x3x24in, Foam, Urethane (H10590)
- KEMP USA Kemp Head Immobilizer, Orange, 10-001-ORG (10-001-ORG)
- DICK MEDICAL SUPPLY Strap, Black, 8 ft. L x 2-1/2" W x 3" H (11180 BK)
- FERNO Backboard Straps, PK3 (439)
- KONG USA Lifting Bridle, Black, 72" L (871130000KK)
- DICK MEDICAL SUPPLY Strap, Black, 6 ft. L x 2-1/2" W x 3" H (47162 BK)
- C-Matt Gurneys & Stretcher Accessories