Shop All Gurneys & Stretcher Accessories
C-Matt
Stretcher Pad, 76x4x29in, Foam, Urethane
Mfr # H11120
Zoro # G8912111
product price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Any Standard Stretcher Cart
- Length 76 in
- Width 29 in
- Thickness 4 in
- Corners No Tapers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Matt
- MFR # H11120
- Zoro # G8912111
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 76 in |
Width | 29 in |
Details
Item | Stretcher Pad |
For Use With | Any Standard Stretcher Cart |
Thickness | 4 in |
Corners | No Tapers |
Color | Navy/Black |
Core Material | Foam/Memory Foam |
Standards | Cal 117-2013 |
Maximum User Weight | 350 lb |
Industry Type | Healthcare |
Green Environmental Attribute | Does not Contain Formaldehyde |
Cover Material | Urethane/Non-Slip |
Description
Stretcher Pad, Length 76 in, Width 29 in, Thickness 4 in, No Tapers Corners, Color Navy/Black, Cover Material Urethane/Non-Slip, Core Material Foam/Memory Foam, Maximum User Weight 350 lb, For Use With Any Standard Stretcher Cart, Standards Cal 117-2013
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM Toenail Clipper (12976)
- KNAPE & VOGT SLIDE DRAWER 22-5/8"" SET (1175PZC)
- DICK MEDICAL SUPPLY Strap, Yellow, 9 ft. L x 2-1/2" W x 3" H (31091 YL)
- MCKESSON Medi-Pak Respiratory Set-Up Bag, 500PK (79-RDS21216)
- C-MATT Stretcher Pad, 76x3x24in, Foam, Urethane (H10590)
- C-MATT Stretcher Pad, 76x4x26in, Foam, Urethane (H10181)
- DICK MEDICAL SUPPLY Strap, Red, 2 ft. L x 2-1/2" W x 3" H (11021 RD)
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (21152 BK)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (51170XSETBK)
- DICK MEDICAL SUPPLY Strap, Yl, 1 ft. 3" L x 2-1/2" W x 3" H (51000 YL)
- DICK MEDICAL SUPPLY Head Immobilizer, 12" D x 9" W x 6" H, OR (50102)
- C-Matt Gurneys & Stretcher Accessories