Shop All Gurneys & Stretcher Accessories
C-Matt
Stretcher Pad, 76x4x29in, Foam, Urethane
Mfr # H10204
Zoro # G8912084
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Any Standard Stretcher Cart
- Length 76 in
- Width 29 in
- Thickness 4 in
- Corners No Tapers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Matt
- MFR # H10204
- Zoro # G8912084
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 76 in |
Width | 29 in |
Details
Item | Stretcher Pad |
For Use With | Any Standard Stretcher Cart |
Thickness | 4 in |
Corners | No Tapers |
Color | Navy/Black |
Core Material | Foam |
Green Environmental Attribute | Does not Contain Formaldehyde |
Industry Type | Healthcare |
Maximum User Weight | 350 lb |
Standards | Cal 117-2013 |
Cover Material | Urethane/Non-Slip |
Description
Stretcher Pad, Length 76 in, Width 29 in, Thickness 4 in, No Tapers Corners, Color Navy/Black, Cover Material Urethane/Non-Slip, Core Material Foam, Maximum User Weight 350 lb, For Use With Any Standard Stretcher Cart, Standards Cal 117-2013
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE RUBBER Non-Latex Tourniquet Band, 1 x 18, 25 Bands/Roll, PK4, 4PK (07830-S)
- ZORO SELECT First Aid Kit, Plastic, 10 Person (59309)
- MEDSOURCE Stethoscope, Yellow (MS-STY)
- DEALMED Abdominal Binder, 3 Panel, 9", Small, 30" - 45", Ea. (781931)
- C-MATT Stretcher Pad, 76x4x26in, Foam, Urethane (H10181)
- C-MATT Stretcher Pad, 76x3x24in, Foam, Urethane (H10590)
- DICK MEDICAL SUPPLY Strap, Olive, 5 ft. L x 2-1/2" W x 3" H (11152 OD)
- KEMP USA Kemp USA Aquatic Eg Plastic Spineboard With Head Blocks And Straps (10-982)
- DICK MEDICAL SUPPLY Strap, Black, 6 ft. L x 2-1/2" W x 3" H (11061 BK)
- DICK MEDICAL SUPPLY Strap, White, 9 ft. L x 2-1/2" W x 3" H (47091 WH)
- DICK MEDICAL SUPPLY Strap, Orange, 5 ft. L x 2-1/2" W x 3" H (37252 OR)
- C-Matt Gurneys & Stretcher Accessories