Shop All Gurneys & Stretcher Accessories
C-Matt
Stretcher Pad, 76x4x29in, Foam, Lectrolite
Mfr # H10208
Zoro # G8912504
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Any Standard Stretcher Cart
- Length 76 in
- Width 29 in
- Thickness 4 in
- Corners No Tapers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Matt
- MFR # H10208
- Zoro # G8912504
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 76 in |
Width | 29 in |
Details
Item | Stretcher Pad |
For Use With | Any Standard Stretcher Cart |
Thickness | 4 in |
Corners | No Tapers |
Color | Black |
Core Material | Foam |
Industry Type | Healthcare |
Cover Material | Lectrolite |
Green Environmental Attribute | Does not Contain Formaldehyde |
Standards | Cal 117-2013 |
Maximum User Weight | 350 lb |
Description
Stretcher Pad, Length 76 in, Width 29 in, Thickness 4 in, No Tapers Corners, Color Black, Cover Material Lectrolite, Core Material Foam, Maximum User Weight 350 lb, For Use With Any Standard Stretcher Cart, Standards Cal 117-2013
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY HEALTHCARE Vinyl Resident Strap with Snap, Gray, PK10 (801A2701)
- MEDI-FIRST Extra Strength Non-Aspirin, 500mg, PK100 (80433)
- GEORGIA-PACIFIC Hand Sanitizer, Unscented, 15oz, 43341, PK12 (43341)
- NORTHSHORE EternaDry Booster Pads Diaper Doublers, Medium, 5x14", Pack, 30PK (1507)
- C-MATT Stretcher Pad, 76x4x26in, Foam, Urethane (H10181)
- C-MATT Stretcher Pad, 76x3x24in, Foam, Urethane (H10590)
- DICK MEDICAL SUPPLY Strap, Green, 5 ft. L x 2-1/2" W x 3" H (47152 GR)
- DICK MEDICAL SUPPLY Strap, Orange, 5 ft. L x 2-1/2" W x 3" H (31152 OR)
- DICK MEDICAL SUPPLY Strap, Orange, 5 ft. L x 2-1/2" W x 3" H (11051 OR)
- DICK MEDICAL SUPPLY Strap, Blue, 2 ft. L x 2-1/2" W x 3" H (11021 BL)
- DICK MEDICAL SUPPLY Strap, Black, 3 ft. L x 2-1/2" W x 3" H (21031 BK)
- C-Matt Gurneys & Stretcher Accessories