Shop All Gurneys & Stretcher Accessories
C-Matt
Stretcher Pad, 76x4x29in, Foam, 2Taper Crnr
Mfr # H10189
Zoro # G8912513
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Any Standard Stretcher Cart
- Length 76 in
- Width 29 in
- Thickness 4 in
- Corners 2 Tapered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C-Matt
- MFR # H10189
- Zoro # G8912513
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 76 in |
Width | 29 in |
Details
Item | Stretcher Pad |
For Use With | Any Standard Stretcher Cart |
Thickness | 4 in |
Corners | 2 Tapered |
Color | Black |
Core Material | Foam |
Cover Material | Lectrolite |
Maximum User Weight | 350 lb |
Green Environmental Attribute | Does not Contain Formaldehyde |
Industry Type | Healthcare |
Standards | Cal 117-2013 |
Description
Stretcher Pad, Length 76 in, Width 29 in, Thickness 4 in, 2 Tapered Corners, Color Black, Cover Material Lectrolite, Core Material Foam, Maximum User Weight 350 lb, For Use With Any Standard Stretcher Cart, Standards Cal 117-2013
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Organic Sanitary Pads with Wings, PK200 (EGP200)
- FIRST AID ONLY Bite and Sting Pads, White, 10/Box (FAE-7015)
- CUBIX SAFETY Standard, Alarmed, Compact AED Cabinet (CB2-S)
- PROHEAL Foam Hospital Bed Mattress (PH-81013)
- C-MATT Stretcher Pad, 76x4x26in, Foam, Urethane (H10181)
- C-MATT Stretcher Pad, 76x3x24in, Foam, Urethane (H10590)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (31172 BK)
- PEARL Polypropylene Webbing, 1.5 In Wide, 10 Yds, White (2020-001-150-10)
- DICK MEDICAL SUPPLY Strap, Orange, 9 ft. L x 2-1/2" W x 3" H (47091 OR)
- DICK MEDICAL SUPPLY Strap, Black x 4 ft. 7" L x 2-1/2" W (22000 BK)
- MTR Disposable Spine Board Straps (MTR-20014-W)
- C-Matt Gurneys & Stretcher Accessories