Shop All Gurneys & Stretcher Accessories
C-Matt
Stretcher Pad, 76x4x24in, Foam, Urethane
Mfr # H11114
Zoro # G8911874
product price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Any Standard Stretcher Cart
- Length 76 in
- Width 24 in
- Thickness 4 in
- Corners No Tapers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Matt
- MFR # H11114
- Zoro # G8911874
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 76 in |
Width | 24 in |
Details
Item | Stretcher Pad |
For Use With | Any Standard Stretcher Cart |
Thickness | 4 in |
Corners | No Tapers |
Color | Navy/Black |
Core Material | Foam/Memory Foam |
Industry Type | Healthcare |
Green Environmental Attribute | Does not Contain Formaldehyde |
Cover Material | Urethane/Non-Slip |
Maximum User Weight | 350 lb |
Standards | Cal 117-2013 |
Description
Stretcher Pad, Length 76 in, Width 24 in, Thickness 4 in, No Tapers Corners, Color Navy/Black, Cover Material Urethane/Non-Slip, Core Material Foam/Memory Foam, Maximum User Weight 350 lb, For Use With Any Standard Stretcher Cart, Standards Cal 117-2013
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDI-FIRST Aspirin, Tablet, 325mg, PK250 (80548)
- DEWALT 2-Piece Cord Minder Bracket Set (41600)
- ILC Replacement for Cardiac Science G3 Plus 9390e Adult AED Pads (G3 PLUS 9390E ADULT AED PADS CARDIAC SCIENCE)
- DYNAREX IV Start Kit, 3/4" X 18" Tourniquet, PK50 (4692)
- C-MATT Stretcher Pad, 76x4x26in, Foam, Urethane (H10181)
- C-MATT Stretcher Pad, 76x3x24in, Foam, Urethane (H10590)
- DICK MEDICAL SUPPLY Strap, Green, 5 ft. L x 2-1/2" W x 3" H (47152 GR)
- DICK MEDICAL SUPPLY Strap, Red, 2 ft. L x 2-1/2" W x 3" H (11021 RD)
- DICK MEDICAL SUPPLY Strap, Orange, 5 ft. L x 2-1/2" W x 3" H (11051 OR)
- DICK MEDICAL SUPPLY Strap, Orange x 4 ft. 7" L x 2-1/2" W (22000 MC/CS)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (11172 OR)
- C-Matt Gurneys & Stretcher Accessories