Shop All Gurneys & Stretcher Accessories
C-Matt
Stretcher Pad, 76x4x24in, Foam, Lectrolite
Mfr # H10617
Zoro # G8912355
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 76 in
- For Use With Any Standard Stretcher Cart
- Width 24 in
- Thickness 4 in
- Corners No Tapers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C-Matt
- MFR # H10617
- Zoro # G8912355
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 76 in |
Width | 24 in |
Details
Item | Stretcher Pad |
For Use With | Any Standard Stretcher Cart |
Thickness | 4 in |
Corners | No Tapers |
Color | Black |
Core Material | Foam |
Cover Material | Lectrolite |
Industry Type | Healthcare |
Green Environmental Attribute | Does not Contain Formaldehyde |
Maximum User Weight | 350 lb |
Standards | Cal 117-2013 |
Description
Stretcher Pad, Length 76 in, Width 24 in, Thickness 4 in, No Tapers Corners, Color Black, Cover Material Lectrolite, Core Material Foam, Maximum User Weight 350 lb, For Use With Any Standard Stretcher Cart, Standards Cal 117-2013
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABRICATION ENTERPRISES 7.5 x 10 in. Dycem Non-Slip Rectangular Pad, Silver (50-1590S)
- ACME UNITED First Aid Only FAE-7006 SmartCompliance Refill Burn Gel, 6/Box (FAE-7006)
- ZORO SELECT Strip Bandages, Beige, 4" L x 2" W, PK10 (1565033)
- ZOGICS Organics Conditioner, Fresh Air, 1 gallon (OCFA128-Single)
- C-MATT Stretcher Pad, 76x3x24in, Foam, Urethane (H10590)
- C-MATT Stretcher Pad, 76x4x26in, Foam, Urethane (H10181)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (11170 BKC)
- DICK MEDICAL SUPPLY Strap, Orange, 2 ft. L x 2-1/2" W x 3" H (51021 OR)
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (37252 BK)
- DICK MEDICAL SUPPLY Strap, Red, 9 ft. L x 2-1/2" W x 3" H (21091 RD)
- KEMP USA Kemp Hook and Loop Spine Board Straps, Set of 3, 10-305 (10-305)
- C-Matt Gurneys & Stretcher Accessories