Shop All Gurneys & Stretcher Accessories
C-Matt
Stretcher Pad, 76x4x24in, Foam, 4Taper Crnr
Mfr # H10619
Zoro # G8912373
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Any Standard Stretcher Cart
- Length 76 in
- Width 24 in
- Thickness 4 in
- Corners 4 Tapered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Matt
- MFR # H10619
- Zoro # G8912373
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 76 in |
Width | 24 in |
Details
Item | Stretcher Pad |
For Use With | Any Standard Stretcher Cart |
Thickness | 4 in |
Corners | 4 Tapered |
Color | Black |
Core Material | Foam |
Maximum User Weight | 350 lb |
Cover Material | Lectrolite |
Green Environmental Attribute | Does not Contain Formaldehyde |
Standards | Cal 117-2013 |
Industry Type | Healthcare |
Description
Stretcher Pad, Length 76 in, Width 24 in, Thickness 4 in, 4 Tapered Corners, Color Black, Cover Material Lectrolite, Core Material Foam, Maximum User Weight 350 lb, For Use With Any Standard Stretcher Cart, Standards Cal 117-2013
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTER Sterile Water, Bottle, 1000mL (BASW050114)
- KARMAN HEALTHCARE Karman Healthcare BKR-EXT-115-16 16 in. Backrest Extension Detachable and Height Adjustable with Clamp .88 in. (BKR-EXT-115-16)
- IMPACT PRODUCTS Waxed Sanitary Napkin Disposal Liners, 7.5 x 0.3 x 10.3, Brown, PK500 (25025088)
- IVORY Bar Soap, Original Scent, 4 oz, PK72 (82757)
- C-MATT Stretcher Pad, 76x3x24in, Foam, Urethane (H10590)
- C-MATT Stretcher Pad, 76x4x26in, Foam, Urethane (H10181)
- DICK MEDICAL SUPPLY Strap, Black, 9 ft. L x 2-1/2" W x 3" H (51091 BK)
- PEARL Polypropylene Webbing, 1.5 In Wide, 10 Yds, Pacific Blue (4Pk) (M2020-604-150-10)
- DICK MEDICAL SUPPLY Strap, 9 ft. L x 2-1/2" W x 3" H, PK3 (47091 USA)
- DICK MEDICAL SUPPLY Strap, Orange, 6 ft. L x 2-1/2" W x 3" H (48061 OR)
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (11152 BK)
- C-Matt Gurneys & Stretcher Accessories