Shop All Gurneys & Stretcher Accessories
C-Matt
Stretcher Pad, 76x4x24in, Foam, 4Taper Crnr
Mfr # H10595
Zoro # G8911865
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 76 in
- For Use With Any Standard Stretcher Cart
- Width 24 in
- Thickness 4 in
- Corners 4 Tapered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Matt
- MFR # H10595
- Zoro # G8911865
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 76 in |
Width | 24 in |
Details
Item | Stretcher Pad |
For Use With | Any Standard Stretcher Cart |
Thickness | 4 in |
Corners | 4 Tapered |
Color | Navy/Black |
Core Material | Foam |
Cover Material | Urethane/Non-Slip |
Green Environmental Attribute | Does not Contain Formaldehyde |
Industry Type | Healthcare |
Maximum User Weight | 350 lb |
Standards | Cal 117-2013 |
Description
Stretcher Pad, Length 76 in, Width 24 in, Thickness 4 in, 4 Tapered Corners, Color Navy/Black, Cover Material Urethane/Non-Slip, Core Material Foam, Maximum User Weight 350 lb, For Use With Any Standard Stretcher Cart, Standards Cal 117-2013
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit Refill, Alcohol Wipes, 20 Per Box (FAE-4001)
- DEGREE Men Dry Protection Anti-Perspirant, Cool Rush, 1/2 oz, PK36 (15229CT)
- EMI Glove Case, Black, 4" L (602)
- ZORO SELECT First Aid Cabinet, Metal, 75 Person (59031)
- C-MATT Stretcher Pad, 76x4x26in, Foam, Urethane (H10181)
- C-MATT Stretcher Pad, 76x3x24in, Foam, Urethane (H10590)
- DICK MEDICAL SUPPLY Strap, Orange, 9 ft. L x 2-1/2" W x 3" H (31091 OR)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (51170XSETBK)
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (47152 BK)
- DICK MEDICAL SUPPLY Strap, Black, 2 ft. L x 2-1/2" W x 3" H (11021 BK)
- DICK MEDICAL SUPPLY Strap, Black, 6 ft. L x 2-1/2" W x 3" H (11061 BK)
- C-Matt Gurneys & Stretcher Accessories