Shop All Gurneys & Stretcher Accessories
C-Matt
Stretcher Pad, 76x4x24in, Foam, 2Taper Crnr
Mfr # H10618
Zoro # G8912364
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Any Standard Stretcher Cart
- Length 76 in
- Width 24 in
- Thickness 4 in
- Corners 2 Tapered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Matt
- MFR # H10618
- Zoro # G8912364
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 76 in |
Width | 24 in |
Details
Item | Stretcher Pad |
For Use With | Any Standard Stretcher Cart |
Thickness | 4 in |
Corners | 2 Tapered |
Color | Black |
Core Material | Foam |
Maximum User Weight | 350 lb |
Industry Type | Healthcare |
Standards | Cal 117-2013 |
Cover Material | Lectrolite |
Green Environmental Attribute | Does not Contain Formaldehyde |
Description
Stretcher Pad, Length 76 in, Width 24 in, Thickness 4 in, 2 Tapered Corners, Color Black, Cover Material Lectrolite, Core Material Foam, Maximum User Weight 350 lb, For Use With Any Standard Stretcher Cart, Standards Cal 117-2013
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST HEALTHCARE Call Cord, 8 ft., Cord, TekTone 8-Pin DIN (8916W-8)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 5 Person (FAE-6017)
- COVIDIEN Multi-Trauma Dressing, Sterile, Non-Woven (SMTD019967)
- HEARTSINE Sam 360P AED (PAD-360P)
- C-MATT Stretcher Pad, 76x4x26in, Foam, Urethane (H10181)
- C-MATT Stretcher Pad, 76x3x24in, Foam, Urethane (H10590)
- REXONE Bicycle Towing Attachment, Silver, 20" L (RXACC02)
- PEARL Polypropylene Webbing, 1 In Wide, 10 Yds, Kelly (7Pk) (M2020-509-1-10)
- MEDSOURCE Head Immobilizer, 10-1/2x16x6-1/2, Orange (MS-91000)
- DEALMED Stretcher Sheet - 1 Ply, Tissue/Poly, 40"X 90", Blue, 50/Cs, 50PK (784062)
- MEDSOURCE Extrication Device, Green (MS-ED2253)
- C-Matt Gurneys & Stretcher Accessories