Shop All Gurneys & Stretcher Accessories
C-Matt
Stretcher Pad, 76x3x31in, Foam, 4Taper Crnr
Mfr # H10607
Zoro # G8912224
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 76 in
- For Use With Any Standard Stretcher Cart
- Width 31 in
- Thickness 3 in
- Corners 4 Tapered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Matt
- MFR # H10607
- Zoro # G8912224
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 76 in |
Width | 31 in |
Details
Item | Stretcher Pad |
For Use With | Any Standard Stretcher Cart |
Thickness | 3 in |
Corners | 4 Tapered |
Color | Navy/Black |
Core Material | Foam |
Maximum User Weight | 350 lb |
Standards | Cal 117-2013 |
Industry Type | Healthcare |
Green Environmental Attribute | Does not Contain Formaldehyde |
Cover Material | Urethane/Non-Slip |
Description
Stretcher Pad, Length 76 in, Width 31 in, Thickness 3 in, 4 Tapered Corners, Color Navy/Black, Cover Material Urethane/Non-Slip, Core Material Foam, Maximum User Weight 350 lb, For Use With Any Standard Stretcher Cart, Standards Cal 117-2013
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFIBTECH Lifeline AED 5 yr. Battery Pack (DCF-200)
- FIRST AID ONLY Complete Refill/Kit, 94pcs, Class A (90582-021)
- WATERLOO HEALTHCARE Waterloo Extra-Large Wire Basket (WSB-1)
- ILC Replacement for Mindray Datascope Passport 12 Adult EAR Clip Short Spo2 Sensor (PASSPORT 12 ADULT EAR CLIP SHORT SPO2 SENSOR MIND)
- C-MATT Stretcher Pad, 76x3x24in, Foam, Urethane (H10590)
- C-MATT Stretcher Pad, 76x4x26in, Foam, Urethane (H10181)
- KEMP USA Kemp Head Immobilizer, Orange, 10-001-ORG (10-001-ORG)
- MEDSOURCE Head Immobilizer, 10-1/2x16x6-1/2, Orange (MS-91000)
- DICK MEDICAL SUPPLY Strap, Black, 4 ft. L x 2-1/2" W x 3" H (21041 BK)
- KEMP USA Three Piece Hook & Loop Spineboard Straps, Orange (10-305-ORG)
- DICK MEDICAL SUPPLY Strap, Black, 2 ft. L x 2-1/2" W x 3" H (11021 BK)
- C-Matt Gurneys & Stretcher Accessories