Shop All Gurneys & Stretcher Accessories
C-Matt
Stretcher Pad, 76x3x31in, Foam, 2Taper Crnr
Mfr # H10606
Zoro # G8912215
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 76 in
- For Use With Any Standard Stretcher Cart
- Width 31 in
- Thickness 3 in
- Corners 2 Tapered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Matt
- MFR # H10606
- Zoro # G8912215
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 76 in |
Width | 31 in |
Details
Item | Stretcher Pad |
For Use With | Any Standard Stretcher Cart |
Thickness | 3 in |
Corners | 2 Tapered |
Color | Navy/Black |
Core Material | Foam |
Cover Material | Urethane/Non-Slip |
Maximum User Weight | 350 lb |
Industry Type | Healthcare |
Green Environmental Attribute | Does not Contain Formaldehyde |
Standards | Cal 117-2013 |
Description
Stretcher Pad, Length 76 in, Width 31 in, Thickness 3 in, 2 Tapered Corners, Color Navy/Black, Cover Material Urethane/Non-Slip, Core Material Foam, Maximum User Weight 350 lb, For Use With Any Standard Stretcher Cart, Standards Cal 117-2013
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY EMT Utility Scissors, Silver, 4-1/2 in. L (730018)
- CREST HEALTHCARE Plastic Bed Control Holder (115198)
- ENSURE PLUS NUTRITION SHAKE Ensure Plus Strawberry Oral Supplement, 8oz Bottle, , 24PK (57269)
- FIRST AID ONLY First Aid Kit w/House, 83pcs, 10x7", WHT (91349)
- C-MATT Stretcher Pad, 76x3x24in, Foam, Urethane (H10590)
- C-MATT Stretcher Pad, 76x4x26in, Foam, Urethane (H10181)
- DICK MEDICAL SUPPLY Strap, Yellow, 7 ft. L x 2-1/2" W x 3" H (48172 YL)
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (37252 BK)
- KONG USA WAKA (8W4000000KK)
- KEMP USA Kemp USA Aquatic Eg Plastic Spineboard With Head Blocks And Straps (10-982)
- DICK MEDICAL SUPPLY Strap, Black, 9 ft. L x 2-1/2" W x 3" H (51091 BK)
- C-Matt Gurneys & Stretcher Accessories