Shop All Gurneys & Stretcher Accessories
C-Matt
Stretcher Pad, 76x3x29in, Foam, Lectrolite
Mfr # H10205
Zoro # G8912477
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 76 in
- For Use With Any Standard Stretcher Cart
- Width 29 in
- Thickness 3 in
- Corners No Tapers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Matt
- MFR # H10205
- Zoro # G8912477
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 76 in |
Width | 29 in |
Details
Item | Stretcher Pad |
For Use With | Any Standard Stretcher Cart |
Thickness | 3 in |
Corners | No Tapers |
Color | Black |
Core Material | Foam |
Industry Type | Healthcare |
Maximum User Weight | 350 lb |
Green Environmental Attribute | Does not Contain Formaldehyde |
Cover Material | Lectrolite |
Description
Stretcher Pad, Length 76 in, Width 29 in, Thickness 3 in, No Tapers Corners, Color Black, Cover Material Lectrolite, Core Material Foam, Maximum User Weight 350 lb, For Use With Any Standard Stretcher Cart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOAT BLING Boat Bling VS-0128 Vinyl Sauce Professional Vinyl / Upholstery Cleaner - 1 Gallon (VS0128)
- ZORO SELECT First Aid Cabinet, Metal, 150 Person (59361)
- HUTCHINS MANUFACTURING TWIN PAK PADDLE LUBE (HU5530)
- NEUTROGENA Water & Sun Protection Sunscreen Spray SPF 70 6.5 oz., PK12 (6887274)
- C-MATT Stretcher Pad, 76x4x26in, Foam, Urethane (H10181)
- C-MATT Stretcher Pad, 76x3x24in, Foam, Urethane (H10590)
- KEMP USA Kemp Head Immobilizer, Orange, 10-001-ORG (10-001-ORG)
- DICK MEDICAL SUPPLY Strap, Orange x 4 ft. 7" L x 2-1/2" W (22000 MC/CS)
- DICK MEDICAL SUPPLY Head Immobilizer, 12" D x 9" W x 6" H, OR (50103)
- MEDLINE Stretcher Sheet, Disposable, 40"x90", 50/BX, Blue, PK50 (MIINON24335)
- PEARL Polypropylene Webbing, 1 In Wide, 10 Yds, Kelly (7Pk) (M2020-509-1-10)
- C-Matt Gurneys & Stretcher Accessories