Shop All Gurneys & Stretcher Accessories
C-Matt
Stretcher Pad, 76x3x29in, Foam, 2Taper Crnr
Mfr # H10132
Zoro # G8912066
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 76 in
- For Use With Any Standard Stretcher Cart
- Width 29 in
- Thickness 3 in
- Corners 2 Tapered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Matt
- MFR # H10132
- Zoro # G8912066
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 76 in |
Width | 29 in |
Details
Item | Stretcher Pad |
For Use With | Any Standard Stretcher Cart |
Thickness | 3 in |
Corners | 2 Tapered |
Color | Navy/Black |
Core Material | Foam |
Industry Type | Healthcare |
Maximum User Weight | 350 lb |
Green Environmental Attribute | Does not Contain Formaldehyde |
Cover Material | Urethane/Non-Slip |
Standards | Cal 117-2013 |
Description
Stretcher Pad, Length 76 in, Width 29 in, Thickness 3 in, 2 Tapered Corners, Color Navy/Black, Cover Material Urethane/Non-Slip, Core Material Foam, Maximum User Weight 350 lb, For Use With Any Standard Stretcher Cart, Standards Cal 117-2013
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDSOURCE Strap, Blue, 60 in. L (MS-ST394)
- DUKAL Tongue Depressors, PK 500 (9002)
- WATERJEL Antibiotic, Box, 0.9g, PK25 (WJTA1800)
- WATERJEL Burn Gel, Box, 1/8 oz., PK25 (600U-1)
- C-MATT Stretcher Pad, 76x4x26in, Foam, Urethane (H10181)
- C-MATT Stretcher Pad, 76x3x24in, Foam, Urethane (H10590)
- MCKESSON Backboard / Stretcher Strap (47091BL)
- MTR 2 Piece Metal Buckle Spine Board Strap (MTR-20011-BK)
- MEDLINE Stretcher Sheet, Disposable, 40"x90", 50/BX, Blue, PK50 (MIINON24335)
- MEDSOURCE Head Immobilizer, 10-1/2x16x6-1/2, Orange (MS-91000)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (11170 BKC)
- C-Matt Gurneys & Stretcher Accessories