Shop All Gurneys & Stretcher Accessories
C-Matt
Stretcher Pad, 76x3x26in, Foam, Urethane
Mfr # H10179
Zoro # G8911901
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 76 in
- For Use With Any Standard Stretcher Cart
- Width 26 in
- Thickness 3 in
- Corners No Tapers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Matt
- MFR # H10179
- Zoro # G8911901
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 76 in |
Width | 26 in |
Details
Item | Stretcher Pad |
For Use With | Any Standard Stretcher Cart |
Thickness | 3 in |
Corners | No Tapers |
Color | Navy/Black |
Core Material | Foam |
Cover Material | Urethane/Non-Slip |
Maximum User Weight | 350 lb |
Industry Type | Healthcare |
Standards | Cal 117-2013 |
Green Environmental Attribute | Does not Contain Formaldehyde |
Description
Stretcher Pad, Length 76 in, Width 26 in, Thickness 3 in, No Tapers Corners, Color Navy/Black, Cover Material Urethane/Non-Slip, Core Material Foam, Maximum User Weight 350 lb, For Use With Any Standard Stretcher Cart, Standards Cal 117-2013
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVACARE 6-Button Hand Pendant for Homecare Bed (60108014)
- OMNIMED. Omnimed Stainless Steel Quadruple Bulk PPE Dispenser, 24inW x 5-3/4inD x 17inH (307024)
- GUARD-TEX Safety Tape, Green, 3/4 x 30 yd. L, PK16 (41308-34)
- ALCO Vinyl Back Upholstery, 22" W, 8 Hole, Black (766-A3)
- C-MATT Stretcher Pad, 76x3x24in, Foam, Urethane (H10590)
- C-MATT Stretcher Pad, 76x4x26in, Foam, Urethane (H10181)
- PEARL Polypropylene Webbing, 1.5 In Wide, 10 Yds, White (4Pk) (M2020-001-150-10)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (31172 OR)
- KEMP USA Three Piece Hook & Loop Spineboard Straps, Orange (10-305-ORG)
- DICK MEDICAL SUPPLY Strap, Yellow, 9 ft. L x 2-1/2" W x 3" H (31091 YL)
- DICK MEDICAL SUPPLY Strap, Yellow, 3 ft. L x 2-1/2" W x 3" H (31132 YL)
- C-Matt Gurneys & Stretcher Accessories