Shop All Gurneys & Stretcher Accessories
C-Matt
Stretcher Pad, 76x3x26in, Foam, 4Taper Crnr
Mfr # H10184
Zoro # G8912407
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 76 in
- For Use With Any Standard Stretcher Cart
- Width 26 in
- Thickness 3 in
- Corners 4 Tapered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Matt
- MFR # H10184
- Zoro # G8912407
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 76 in |
Width | 26 in |
Details
Item | Stretcher Pad |
For Use With | Any Standard Stretcher Cart |
Thickness | 3 in |
Corners | 4 Tapered |
Color | Black |
Core Material | Foam |
Maximum User Weight | 350 lb |
Standards | Cal 117-2013 |
Industry Type | Healthcare |
Green Environmental Attribute | Does not Contain Formaldehyde |
Cover Material | Lectrolite |
Description
Stretcher Pad, Length 76 in, Width 26 in, Thickness 3 in, 4 Tapered Corners, Color Black, Cover Material Lectrolite, Core Material Foam, Maximum User Weight 350 lb, For Use With Any Standard Stretcher Cart, Standards Cal 117-2013
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPAC BARIATRIC COT, 600 LBS (L2026)
- HCS Heat/Cold Pack, 10"L x 4"W, PK24 (HCS1125)
- CAMPBELL CHAIN & FITTINGS Chain Handy#120 Zn 175' (0723169)
- RUBBERMAID COMMERCIAL Sanitry Napkn Rcptcl, 12-1/2In.x10-3/4In. (FG614000WHT)
- C-MATT Stretcher Pad, 76x4x26in, Foam, Urethane (H10181)
- C-MATT Stretcher Pad, 76x3x24in, Foam, Urethane (H10590)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (31170 BK)
- DICK MEDICAL SUPPLY Strap, Orange x 4 ft. 7" L x 2-1/2" W (22000 MC)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (11170 BK)
- MTR Disposable Spine Board Straps (MTR-20014-W)
- DICK MEDICAL SUPPLY Head Immobilizer, 12" D x 9" W x 6" H, OR (50300)
- C-Matt Gurneys & Stretcher Accessories