Shop All Gurneys & Stretcher Accessories
C-Matt
Stretcher Pad, 76x3x26in, Foam, 2Taper Crnr
Mfr # H10130
Zoro # G8911917
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 76 in
- For Use With Any Standard Stretcher Cart
- Width 26 in
- Thickness 3 in
- Corners 2 Tapered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Matt
- MFR # H10130
- Zoro # G8911917
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 76 in |
Width | 26 in |
Details
Item | Stretcher Pad |
For Use With | Any Standard Stretcher Cart |
Thickness | 3 in |
Corners | 2 Tapered |
Color | Navy/Black |
Core Material | Foam |
Standards | Cal 117-2013 |
Maximum User Weight | 350 lb |
Industry Type | Healthcare |
Cover Material | Urethane/Non-Slip |
Green Environmental Attribute | Does not Contain Formaldehyde |
Description
Stretcher Pad, Length 76 in, Width 26 in, Thickness 3 in, 2 Tapered Corners, Color Navy/Black, Cover Material Urethane/Non-Slip, Core Material Foam, Maximum User Weight 350 lb, For Use With Any Standard Stretcher Cart, Standards Cal 117-2013
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST HEALTHCARE Call Cord, 1/4" Phone Plug (7700W-7)
- ROHO Mosaic 18 in.x16 in. Wheelchair Cushion (MOSAIC1816CA)
- ZORO SELECT First Aid Kit, Serves 10 People, 55 Components, OSHA Compliant, Plastic Case (59287)
- EMI Unitized CPR Kit, Nylon (493)
- C-MATT Stretcher Pad, 76x4x26in, Foam, Urethane (H10181)
- C-MATT Stretcher Pad, 76x3x24in, Foam, Urethane (H10590)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (31071 OR)
- DICK MEDICAL SUPPLY Strap, Blue, 5 ft. L x 2-1/2" W x 3" H (21152 BL)
- KEMP USA Kemp Head Immobilizer, Orange, 10-001-ORG (10-001-ORG)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (31172 BK)
- DICK MEDICAL SUPPLY Strap, Orange, 9 ft. L x 2-1/2" W x 3" H (11192 OR)
- C-Matt Gurneys & Stretcher Accessories