Shop All Gurneys & Stretcher Accessories
C-Matt
Stretcher Pad, 76x3x24in, Foam, Lectrolite
Mfr # H10614
Zoro # G8912321
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Any Standard Stretcher Cart
- Length 76 in
- Width 24 in
- Thickness 3 in
- Corners No Tapers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Matt
- MFR # H10614
- Zoro # G8912321
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 76 in |
Width | 24 in |
Details
Item | Stretcher Pad |
For Use With | Any Standard Stretcher Cart |
Thickness | 3 in |
Corners | No Tapers |
Color | Black |
Core Material | Foam |
Industry Type | Healthcare |
Green Environmental Attribute | Does not Contain Formaldehyde |
Standards | Cal 117-2013 |
Cover Material | Lectrolite |
Maximum User Weight | 350 lb |
Description
Stretcher Pad, Length 76 in, Width 24 in, Thickness 3 in, No Tapers Corners, Color Black, Cover Material Lectrolite, Core Material Foam, Maximum User Weight 350 lb, For Use With Any Standard Stretcher Cart, Standards Cal 117-2013
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE Plastic Bandage, 1x3", PK100 (60033)
- PURELL 2163-08 NXT Advanced E3 Rated 1000 mL Gel Instant Hand Sanitizer, 8PK (381P216308)
- INVACARE Reliant Lift Controller (1078275)
- HOSPECO Sanitary Napkin, 4-1/4 In. L, PK250 (MT-4)
- C-MATT Stretcher Pad, 76x4x26in, Foam, Urethane (H10181)
- C-MATT Stretcher Pad, 76x3x24in, Foam, Urethane (H10590)
- DICK MEDICAL SUPPLY Strap, Black, 3 ft. L x 2-1/2" W x 3" H (21031 BK)
- DICK MEDICAL SUPPLY Strap, White, 9 ft. L x 2-1/2" W x 3" H (47091 WH)
- DICK MEDICAL SUPPLY Head Immobilizer, 12" D x 9" W x 6" H, OR (50104BL)
- DICK MEDICAL SUPPLY Strap, Black, 2 ft. L x 2-1/2" W x 3" H (11021 BK)
- MEDSOURCE Head Immobilizer, 10-1/2x16x6-1/2, Orange (MS-91000)
- C-Matt Gurneys & Stretcher Accessories