Shop All Gurneys & Stretcher Accessories
C-Matt
Strchr Pad, 76x4x29in, Foam, 2 Taper Crnr
Mfr # H11121
Zoro # G8912127
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Any Standard Stretcher Cart
- Length 76 in
- Width 29 in
- Thickness 4 in
- Corners 2 Tapered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C-Matt
- MFR # H11121
- Zoro # G8912127
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 76 in |
Width | 29 in |
Details
Item | Stretcher Pad |
For Use With | Any Standard Stretcher Cart |
Thickness | 4 in |
Corners | 2 Tapered |
Color | Navy/Black |
Core Material | Foam/Memory Foam |
Maximum User Weight | 350 lb |
Industry Type | Healthcare |
Standards | Cal 117-2013 |
Cover Material | Urethane/Non-Slip |
Green Environmental Attribute | Does not Contain Formaldehyde |
Description
Stretcher Pad, Length 76 in, Width 29 in, Thickness 4 in, 2 Tapered Corners, Color Navy/Black, Cover Material Urethane/Non-Slip, Core Material Foam/Memory Foam, Maximum User Weight 350 lb, For Use With Any Standard Stretcher Cart, Standards Cal 117-2013
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST Kids' Sparkle Toothpaste, Blue, Bubblegum Flavor, 0.85 oz, PK72 (PGC 40159)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1125)
- ZORO SELECT Bulk First Aid kit, Metal, 10 Person (9999-2131)
- BANANA BOAT Sport No Scent Scent Sunscreen Lotion (X301093300)
- C-MATT Stretcher Pad, 76x4x26in, Foam, Urethane (H10181)
- C-MATT Stretcher Pad, 76x3x24in, Foam, Urethane (H10590)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (57071 OR)
- DICK MEDICAL SUPPLY Strap, Red, 9 ft. L x 2-1/2" W x 3" H (21091 RD)
- SKIL-CARE Skil-Care 556067 Universal Glide Sheet for Mattress - 48-56 in. (556067)
- KONG USA WAKA (8W4000000KK)
- KEMP USA Kemp USA Aquatic Eg Plastic Spineboard With Head Blocks And Straps (10-982)
- C-Matt Gurneys & Stretcher Accessories