Shop All Mattresses
C-Matt
Mattress, Navy/Ocean Blue, 7 in.H x 84 inL
Mfr # H12083
Zoro # G3369241
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$1,057.99
Free 30-Day Returns
Key Features
- Core Material Foam
- Length 84 in
- Width 36 in
- Height 7 in
- Maximum User Weight 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C-Matt
- MFR # H12083
- Zoro # G3369241
- Country of Origin United States
- Category Mattresses
Dimensions
Length | 84 in |
Width | 36 in |
Height | 7 in |
Manufacturers Warranty Length | 5 yr |
Details
Item | Mattress |
Core Material | Foam |
Maximum User Weight | 500 lb |
Cover Material | Urethane/Vinyl |
Fire Barrier Protection | Yes |
Integrated Pillow | No |
Color | Navy/Ocean Blue |
Green Environmental Attribute | Does not Contain Formaldehyde |
Reversible | No |
Standards | Cal 117-2013 |
Description
Mattress, Length 84 in, Height 7 in, Width 36 in, Core Material Foam, Cover Material Urethane/Vinyl, Fire Barrier Protection Yes, Integrated Pillow No, Maximum User Weight 500 lb, Reversible No, Standards Cal 117-2013, Manufacturers Warranty Length 5 yr, Color Navy/Ocean Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Rectangle Conference Table, 94.5" X 41.38" X 29.5", Espresso Top, Woodgrain Laminate (ALEVA719642ES)
- CLOROX 72 in. H X 72 in. W Blue Shower Curtain Liner Fabric (MSI008339)
- OFFICESOURCE Spencer Collection Executive Mid Back Swivel Tilt with Mahogany Frame (1245VBK)
- BOSS Black Guest Chair, 26 1/2 in W 26-1/2" L 35-1/2" H, Fixed, Vinyl Seat (B619)
- C-MATT Mattress, 75x30in, 10 oz Poly, Blue, Pillow (H11911)
- C-MATT Mattress, 84x7x39in, Foam, Fire Prot. (H10757)
- C-MATT Mattress, 75x4x25in, 10oz Poly, Clear Vinyl (H10420)
- C-MATT Mattress, 80x7x39in, Foam, Fire Prot. (H10755)
- C-MATT Mattress, 75x4x36in, 8 oz Poly, Clear Vinyl (H11891)
- C-MATT Mattress, 80x4x36in, 8 oz Poly, Clear Vinyl (H11895)
- FLASH FURNITURE Queen Platform Bed Set, Beige (HG-BMF-19-GG)
- C-Matt Beds and Mattresses