Shop All Mattresses
C-Matt
Mattress, Navy/Black, 84 in. L, 500 lb.
Mfr # H12047
Zoro # G2154111
product price: $571.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$571.99
Free 30-Day Returns
Key Features
- Core Material Foam
- Length 84 in
- Width 36 in
- Height 6 in
- Maximum User Weight 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Matt
- MFR # H12047
- Zoro # G2154111
- Country of Origin United States
- Category Mattresses
Dimensions
Length | 84 in |
Width | 36 in |
Height | 6 in |
Manufacturers Warranty Length | 5 yr |
Details
Item | Mattress |
Core Material | Foam |
Maximum User Weight | 500 lb |
Cover Material | Urethane/Vinyl |
Fire Barrier Protection | No |
Integrated Pillow | No |
Color | Navy/Black |
Features | Multi-Zone Foam Core |
Green Environmental Attribute | Does not Contain Formaldehyde |
Reversible | No |
Standards | Cal 117-2013 |
Description
Mattress, Length 84 in, Height 6 in, Width 36 in, Core Material Foam, Cover Material Urethane/Vinyl, Fire Barrier Protection No, Integrated Pillow No, Maximum User Weight 500 lb, Reversible No, Features Multi-Zone Foam Core, Standards Cal 117-2013, Manufacturers Warranty Length 5 yr, Color Navy/Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON PARK Monroe Shower Curtain - Red, 72 x 72 in. (MP70-221)
- DESIGN TOSCANO The Lord Ganesh Sculpture (KY4610790)
- ZORO SELECT Square Folding Table, 36" W, 36" L, 29" H, Blow Molded Polyethylene Top, Gray (13V431)
- DREAMSEAT Xpression Pro Gaming Chair with Florida Panthers Logo (XZXPPRO032-PSNHL41021A)
- C-MATT Mattress, 80x7x39in, Foam, Fire Prot. (H10755)
- C-MATT Mattress, 80x36in, 8 oz Poly, Clear, Pillow (H11905)
- C-MATT Mattress, 80x4x36in, 8 oz Poly, Clear Vinyl (H11895)
- C-MATT Mattress, 80x36in, 8 oz Poly, Blue, Pillow (H11904)
- C-MATT Mattress, 75x4x36in, 8 oz Poly, Clear Vinyl (H11891)
- C-MATT Mattress, 84x7x39in, Foam, Fire Prot. (H10757)
- FLASH FURNITURE 12" Firm Hybrid Mattress-Twin Mattress in a Box (CL-FR231-12-T-GG)
- C-Matt Beds and Mattresses