Shop All Mattresses
C-Matt
Mattress, 84x7x48in, Foam, Fire Prot.
Mfr # H10765
Zoro # G2209107
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$810.99
Free 30-Day Returns
Key Features
- Core Material Foam
- Length 84 in
- Width 48 in
- Height 7 in
- Maximum User Weight 900 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C-Matt
- MFR # H10765
- Zoro # G2209107
- Country of Origin United States
- Category Mattresses
Dimensions
Length | 84 in |
Width | 48 in |
Height | 7 in |
Manufacturers Warranty Length | 5 yr |
Details
Item | Mattress |
Core Material | Foam |
Maximum User Weight | 900 lb |
Cover Material | Nylon/Vinyl |
Fire Barrier Protection | Yes |
Integrated Pillow | No |
Color | Navy/Gray |
Standards | Cal 129/Fed 1633 |
Features | Multi-Zone Foam Core |
Reversible | No |
Green Environmental Attribute | Does not Contain Formaldehyde |
Description
Mattress, Length 84 in, Height 7 in, Width 48 in, Core Material Foam, Cover Material Nylon/Vinyl, Fire Barrier Protection Yes, Integrated Pillow No, Maximum User Weight 900 lb, Reversible No, Features Multi-Zone Foam Core, Standards Cal 129/Fed 1633, Manufacturers Warranty Length 5 yr, Color Navy/Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNWOODUSA Rustic Signature Reclaimed 8.5x11 Picture Frame (Nat. Weathered Gray) (672713210764)
- ARTISTIC WEAVERS Arise Evie Rectangle Hand Tufted Area Rug- Ivory - 6 x 9 ft. (AWRS2130-69)
- HON 36" W 4 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H784.L.S)
- EAST END IMPORTS Curl Twin Nailhead Upholstered Headboard- Gray (MOD-5209-GRY)
- C-MATT Inst Mattress, 75x4x25in, Foam (H10147)
- C-MATT Mattress, 75x4x36in, 8 oz Poly, Clear Vinyl (H11891)
- C-MATT Mattress, 75x30in, 8 oz Poly, Clear, Pillow (H11901)
- C-MATT Mattress, 75x25in, 8 oz Poly, Clear, Pillow (H11899)
- C-MATT Mattress, 80x36in, 8 oz Poly, Clear, Pillow (H11905)
- C-MATT Cot Mattress, Fluid Proof, Antimicrobial (8 15073 02762 1)
- SEALY Mattress, Full, 13" H (527008-40)
- C-Matt Mattresses