Shop All Mattresses
C-Matt
Mattress, 80x7x42in, Foam, Fire Prot.
Mfr # H10759
Zoro # G2209168
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,076.99
Free 30-Day Returns
Key Features
- Core Material Foam
- Length 80 in
- Width 42 in
- Height 7 in
- Maximum User Weight 900 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C-Matt
- MFR # H10759
- Zoro # G2209168
- Country of Origin United States
- Category Mattresses
Dimensions
Length | 80 in |
Width | 42 in |
Height | 7 in |
Manufacturers Warranty Length | 5 yr |
Details
Item | Mattress |
Core Material | Foam |
Maximum User Weight | 900 lb |
Cover Material | Nylon/Vinyl |
Fire Barrier Protection | Yes |
Integrated Pillow | No |
Color | Navy/Gray |
Features | Multi-Zone Foam Core |
Standards | Cal 129/Fed 1633 |
Green Environmental Attribute | Does not Contain Formaldehyde |
Reversible | No |
Description
Mattress, Length 80 in, Height 7 in, Width 42 in, Core Material Foam, Cover Material Nylon/Vinyl, Fire Barrier Protection Yes, Integrated Pillow No, Maximum User Weight 900 lb, Reversible No, Features Multi-Zone Foam Core, Standards Cal 129/Fed 1633, Manufacturers Warranty Length 5 yr, Color Navy/Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAMBOO COMFORT Bamboo 4 Piece Luxury 3 Line Embroidered Sheet Set - Full - 3 Line - Navy (1171FLNAV)
- LORELL Lorell Mahogany Laminate Bookcase (LLR99778)
- ATLAS COMMERCIAL PRODUCTS TitanPROâ„¢ 32" Blow Molded Plastic Folding Cocktail Table (PFT2-WHT-32RBAR)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - Warm Blue (1300)
- C-MATT Mattress, 80x36in, 8 oz Poly, Blue, Pillow (H11904)
- C-MATT Mattress, 84x7x39in, Foam, Fire Prot. (H10757)
- C-MATT Mattress, 75x30in, 10 oz Poly, Blue, Pillow (H11911)
- C-MATT Mattress, 80x36in, 8 oz Poly, Clear, Pillow (H11905)
- C-MATT Cot Mattress, Fluid Proof, Antimicrobial (8 15073 02762 1)
- C-MATT Inst Mattress, 75x4x25in, Foam (H10147)
- FLASH FURNITURE 8" Hybrid Mattress, Full Mattress in a Box (CL-E238-B-F-GG)
- C-Matt Beds and Mattresses