Shop All Mattresses
C-Matt
Mattress, 80x4x36in, 10oz Poly, Clear Vinyl
Mfr # H11897
Zoro # G8370792
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$167.99
Free 30-Day Returns
Key Features
- Core Material 10 oz Polyester
- Length 80 in
- Width 36 in
- Height 4 in
- Maximum User Weight 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C-Matt
- MFR # H11897
- Zoro # G8370792
- Country of Origin United States
- Category Mattresses
Dimensions
Length | 80 in |
Width | 36 in |
Height | 4 in |
Manufacturers Warranty Length | 3 yr Limited |
Details
Item | Institutional Mattress |
Core Material | 10 oz Polyester |
Maximum User Weight | 350 lb |
Cover Material | Clear Vinyl |
Fire Barrier Protection | No |
Integrated Pillow | No |
Color | Clear |
Reversible | Yes |
Features | Fluid, Bedbug Proof, Clear Vinyl Hinders Contraband Concealment |
Green Environmental Attribute | Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines |
Standards | Cal 129, Fed 1633 |
Description
Institutional Mattress, Length 80 in, Height 4 in, Width 36 in, Core Material 10 oz Polyester, Cover Material Clear Vinyl, Fire Barrier Protection No, Integrated Pillow No, Maximum User Weight 350 lb, Reversible Yes, Features Fluid, Bedbug Proof, Clear Vinyl Hinders Contraband Concealment, Standards Cal 129, Fed 1633, Manufacturers Warranty Length 3 yr Limited, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, 48"L, Work, Metal, Laminate, White, Grey, Contemporary, Modern (I 7154)
- BLUE RIDGE ERGONOMICS Poly Med Ben Stool, Chrm, Glds, Class 10 (BR-CLR-PMBSO-CR-NF-RG)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers TWIRI 12.5 x 8.5 in. Irish Treasures Word Pillow (TWIRI)
- COMPONENT HARDWARE Stainless Steel Drawer Pan 20" W x 20" L (S81-2020-C)
- C-MATT Mattress, 80x4x36in, 8 oz Poly, Clear Vinyl (H11895)
- C-MATT Mattress, 75x36in, 10 oz Poly, Clear, Pillow (H10408)
- C-MATT Mattress, 75x30in, 8 oz Poly, Clear, Pillow (H11901)
- C-MATT Mattress, 75x4x25in, 10oz Poly, Clear Vinyl (H10420)
- C-MATT Mattress, 80x36in, 8 oz Poly, Clear, Pillow (H11905)
- C-MATT Inst Mattress, 80x5x36in, Foam (H10010)
- HOMEROOTS 14 in. Hybrid Lux Memory Foam & Wrapped Coil Mattress, White & Black - Twin Extra Large (391643)
- C-Matt Beds and Mattresses