Shop All Mattresses
C-Matt
Mattress, 76x6x35-1/2in, Foam, Fire Prot.
Mfr # H10230
Zoro # G8912723
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Material Foam
- Length 76 in
- Width 35 1/2 in
- Height 6 in
- Maximum User Weight 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C-Matt
- MFR # H10230
- Zoro # G8912723
- Country of Origin United States
- Category Mattresses
Dimensions
Length | 76 in |
Width | 35 1/2 in |
Height | 6 in |
Manufacturers Warranty Length | 3 yr |
Details
Item | Mattress |
Core Material | Foam |
Maximum User Weight | 350 lb |
Cover Material | Nylon/Vinyl |
Fire Barrier Protection | Yes |
Integrated Pillow | No |
Color | Navy/Gray |
Features | Multi-Zone Foam Core |
Standards | Cal 129/Fed 1633 |
Reversible | No |
Green Environmental Attribute | Does not Contain Formaldehyde |
Description
Mattress, Length 76 in, Height 6 in, Width 35 1/2 in, Core Material Foam, Cover Material Nylon/Vinyl, Fire Barrier Protection Yes, Integrated Pillow No, Maximum User Weight 350 lb, Reversible No, Features Multi-Zone Foam Core, Standards Cal 129/Fed 1633, Manufacturers Warranty Length 3 yr, Color Navy/Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Capri Comfortable Sleep 3 inch Cool Gel Mattress Topper with CertiPUR-US Certified Memory Foam - Twin (MR-M35-3-T-GG)
- FLASH FURNITURE Rectangle Training Table, 18" X 60" X 29", Plastic Top, White (RB-1860-GG)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 42"L, Work, Laptop, Metal, Black, Grey (I 7503)
- KFI Square KFI 30" Square Breakroom Table with Natural Top, Round Black Base, 30 W, 30 L, 29 H, Natural (T30SQ-B1917-BK-NA)
- C-MATT Mattress, 80x4x36in, 8 oz Poly, Clear Vinyl (H11895)
- C-MATT Mattress, 75x30in, 10 oz Poly, Blue, Pillow (H11911)
- C-MATT Mattress, 80x36in, 8 oz Poly, Clear, Pillow (H11905)
- C-MATT Mattress, 75x30in, 8 oz Poly, Clear, Pillow (H11901)
- C-MATT Mattress, 84x7x39in, Foam, Fire Prot. (H10757)
- C-MATT Mattress, 75x36in, 10 oz Poly, Clear, Pillow (H10408)
- FLASH FURNITURE 12" King Mattress & Memory Foam Topper Bundle (CL-E230P-2M35-K-GG)
- C-Matt Mattresses