Shop All Mattresses
C-Matt
Mattress, 75x4x36in, 10 oz Poly, Blue, Vinyl
Mfr # H11892
Zoro # G7980296
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$126.99
Free 30-Day Returns
Key Features
- Core Material 10 oz Polyester
- Length 75 in
- Width 36 in
- Height 4 in
- Maximum User Weight 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C-Matt
- MFR # H11892
- Zoro # G7980296
- Country of Origin United States
- Category Mattresses
Dimensions
Length | 75 in |
Width | 36 in |
Height | 4 in |
Manufacturers Warranty Length | 3 yr Limited |
Details
Item | Institutional Mattress |
Core Material | 10 oz Polyester |
Maximum User Weight | 350 lb |
Cover Material | Vinyl |
Fire Barrier Protection | No |
Integrated Pillow | No |
Color | Ocean Blue |
Green Environmental Attribute | Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines |
Reversible | Yes |
Standards | Cal 129, Fed 1633 |
Features | Fluid, Bedbug Proof |
Description
Institutional Mattress, Length 75 in, Height 4 in, Width 36 in, Core Material 10 oz Polyester, Cover Material Vinyl, Fire Barrier Protection No, Integrated Pillow No, Maximum User Weight 350 lb, Reversible Yes, Features Fluid, Bedbug Proof, Standards Cal 129, Fed 1633, Manufacturers Warranty Length 3 yr Limited, Color Ocean Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magazine Display 92 Compartments, 14-1/8"W x 14-1/8"D Gray (415-95)
- SECO Poster Snap Frame, 24" x 36", Silver (SN2436NEW)
- KANTEK Electric Sit to Stand Computer Workstation w/ Base, Black (STS965)
- ALATERRE FURNITURE Mission 2 Shelf End Table, Espresso (AMIA02P0)
- C-MATT Mattress, 75x36in, 10 oz Poly, Clear, Pillow (H10408)
- C-MATT Mattress, 80x36in, 8 oz Poly, Blue, Pillow (H11904)
- C-MATT Cot Mattress, Fluid Proof, Antimicrobial (8 15073 02762 1)
- C-MATT Mattress, 80x4x36in, 8 oz Poly, Clear Vinyl (H11895)
- C-MATT Mattress, 80x36in, 8 oz Poly, Clear, Pillow (H11905)
- C-MATT Mattress, 75x4x25in, 10oz Poly, Clear Vinyl (H10420)
- C-MATT Mattress, 75x4x36in, 8 oz Poly, Clear Vinyl (H11891)
- C-Matt Mattresses