Shop All Mattresses
C-Matt
Mattress, 75x4x30in, 8 oz Poly, Blue, Vinyl
Mfr # H10908
Zoro # G8111537
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$116.99
Free 30-Day Returns
Key Features
- Core Material 8 oz Polyester
- Length 75 in
- Width 30 in
- Height 4 in
- Maximum User Weight 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C-Matt
- MFR # H10908
- Zoro # G8111537
- Country of Origin United States
- Category Mattresses
Dimensions
Length | 75 in |
Width | 30 in |
Height | 4 in |
Manufacturers Warranty Length | 3 yr Limited |
Details
Item | Institutional Mattress |
Core Material | 8 oz Polyester |
Maximum User Weight | 350 lb |
Cover Material | Vinyl |
Fire Barrier Protection | No |
Integrated Pillow | No |
Color | Ocean Blue |
Reversible | Yes |
Standards | Cal 129, Fed 1633 |
Green Environmental Attribute | Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines |
Features | Fluid, Bedbug Proof |
Description
Institutional Mattress, Length 75 in, Height 4 in, Width 30 in, Core Material 8 oz Polyester, Cover Material Vinyl, Fire Barrier Protection No, Integrated Pillow No, Maximum User Weight 350 lb, Reversible Yes, Features Fluid, Bedbug Proof, Standards Cal 129, Fed 1633, Manufacturers Warranty Length 3 yr Limited, Color Ocean Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 36" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H782.L.L)
- HON 36" W 2 Drawer File Cabinet, Black, A4/Legal/Letter (H782.L.P)
- HIRSH 30" W 2 Drawer Lateral File Cabinet, Putty, Letter (14970)
- FLASH FURNITURE Dining Chair, Hercules, Walnut Wood (XU-DG-W0006-WAL-GG)
- C-MATT Mattress, 75x36in, 10 oz Poly, Clear, Pillow (H10408)
- C-MATT Inst Mattress, 75x4x25in, Foam (H10147)
- C-MATT Mattress, 80x36in, 8 oz Poly, Clear, Pillow (H11905)
- C-MATT Mattress, 75x25in, 8 oz Poly, Clear, Pillow (H11899)
- C-MATT Cot Mattress, Fluid Proof, Antimicrobial (8 15073 02762 1)
- C-MATT Inst Mattress, 80x5x36in, Foam (H10010)
- FLASH FURNITURE 12" Queen Mattress & Memory Foam Topper Bundle (CL-E230P-2M35-Q-GG)
- C-Matt Mattresses