Shop All Mattresses
C-Matt
Mattress, 75x4x25in, 10oz Poly, Clear Vinyl
Mfr # H10420
Zoro # G8134402
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Material 10 oz Polyester
- Length 75 in
- Width 25 in
- Height 4 in
- Maximum User Weight 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Matt
- MFR # H10420
- Zoro # G8134402
- Country of Origin United States
- Category Mattresses
Dimensions
Length | 75 in |
Width | 25 in |
Height | 4 in |
Manufacturers Warranty Length | 3 yr Limited |
Details
Item | Institutional Mattress |
Core Material | 10 oz Polyester |
Maximum User Weight | 350 lb |
Cover Material | Clear Vinyl |
Fire Barrier Protection | No |
Integrated Pillow | No |
Color | Clear |
Reversible | Yes |
Features | Fluid, Bedbug Proof, Clear Vinyl Hinders Contraband Concealment |
Standards | Cal 129, Fed 1633 |
Green Environmental Attribute | Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines |
Description
Institutional Mattress, Length 75 in, Height 4 in, Width 25 in, Core Material 10 oz Polyester, Cover Material Clear Vinyl, Fire Barrier Protection No, Integrated Pillow No, Maximum User Weight 350 lb, Reversible Yes, Features Fluid, Bedbug Proof, Clear Vinyl Hinders Contraband Concealment, Standards Cal 129, Fed 1633, Manufacturers Warranty Length 3 yr Limited, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Ridge Collection Sled Based Guest Chair with Chrome Frame (9509VBK)
- TRADEMARK FINE ART Gustav Klimt 'Tree of Life Soclet Frieze 1905' Canvas Art, 12x24 (BL01454-C1224GG)
- LIVABLISS Jefferson JFS-2305 Machine Washable Area Rug (JFS2305-274)
- BAXTON STUDIO Daymond Mid-Century Dark Brown Faux Leather and Walnut Brown Wood 2-PC Dining Nook Banquette Set (186-11349-Zoro)
- C-MATT Mattress, 80x36in, 8 oz Poly, Clear, Pillow (H11905)
- C-MATT Inst Mattress, 75x4x25in, Foam (H10147)
- C-MATT Mattress, 84x7x39in, Foam, Fire Prot. (H10757)
- C-MATT Mattress, 75x30in, 8 oz Poly, Clear, Pillow (H11901)
- C-MATT Cot Mattress, Fluid Proof, Antimicrobial (8 15073 02762 1)
- C-MATT Inst Mattress, 80x5x36in, Foam (H10010)
- FLASH FURNITURE King 13" Pressure Relief Pillow Top Mattress (CL-ET232-13-K-GG)
- C-Matt Mattresses