Shop All Mattresses
C-Matt
Mattress, 75x36in, 10 oz Poly, Clear, Pillow
Mfr # H10408
Zoro # G8376094
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$155.99
Free 30-Day Returns
Key Features
- Core Material 10 oz Polyester
- Length 75 in
- Width 36 in
- Height 4 in
- Maximum User Weight 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C-Matt
- MFR # H10408
- Zoro # G8376094
- Country of Origin United States
- Category Mattresses
Dimensions
Length | 75 in |
Width | 36 in |
Height | 4 in |
Manufacturers Warranty Length | 3 yr Limited |
Details
Item | Institutional Mattress |
Core Material | 10 oz Polyester |
Maximum User Weight | 350 lb |
Cover Material | Clear Vinyl |
Fire Barrier Protection | No |
Integrated Pillow | Yes |
Color | Clear |
Standards | Cal 129, Fed 1633 |
Reversible | No |
Features | Fluid, Bedbug Proof, Integrated Pillow, Clear Vinyl Hinders Contraband Concealment |
Green Environmental Attribute | Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines |
Description
Institutional Mattress, Length 75 in, Height 4 in, Width 36 in, Core Material 10 oz Polyester, Cover Material Clear Vinyl, Fire Barrier Protection No, Integrated Pillow Yes, Maximum User Weight 350 lb, Reversible No, Features Fluid, Bedbug Proof, Integrated Pillow, Clear Vinyl Hinders Contraband Concealment, Standards Cal 129, Fed 1633, Manufacturers Warranty Length 3 yr Limited, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSH IND Bush Furniture Lateral File Cabinet, 2 Drawer with Double Handle Pulls - Hansen Cherry - Series C (WC24454C)
- GLARO Wet Umbrella Bag Holder Base, Black (FVB11BK)
- QUICKWAY IMPORTS Vintage Grandfather Wood- Looking Plastic Pendulum Wall Clock for Living, Kitchen, or Dining, White (QI004145.WT)
- BLUE RIDGE Cotton Hypoallergenic Down Alternative Comforter, Brick, Full/Queen (122531)
- C-MATT Inst Mattress, 80x5x36in, Foam (H10010)
- C-MATT Inst Mattress, 75x4x25in, Foam (H10147)
- C-MATT Mattress, 75x4x36in, 8 oz Poly, Clear Vinyl (H11891)
- C-MATT Mattress, 75x30in, 10 oz Poly, Blue, Pillow (H11911)
- C-MATT Mattress, 75x4x25in, 10oz Poly, Clear Vinyl (H10420)
- C-MATT Mattress, 80x7x39in, Foam, Fire Prot. (H10755)
- FLASH FURNITURE 10 Queen Foam and Spring Hybrid Mattress in a Box (DR-E230P-R-Q-10-GY-GG)
- C-Matt Beds and Mattresses