Shop All Mattresses
C-Matt
Mattress, 75x30in, 8 oz Poly, Blue, Pillow
Mfr # H11900
Zoro # G8198644
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$122.99
Free 30-Day Returns
Key Features
- Core Material 8 oz Polyester
- Length 75 in
- Width 30 in
- Height 4 in
- Maximum User Weight 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C-Matt
- MFR # H11900
- Zoro # G8198644
- Country of Origin United States
- Category Mattresses
Dimensions
Length | 75 in |
Width | 30 in |
Height | 4 in |
Manufacturers Warranty Length | 3 yr Limited |
Details
Item | Institutional Mattress |
Core Material | 8 oz Polyester |
Maximum User Weight | 350 lb |
Cover Material | Vinyl |
Fire Barrier Protection | No |
Integrated Pillow | Yes |
Color | Ocean Blue |
Standards | Cal 129, Fed 1633 |
Reversible | No |
Green Environmental Attribute | Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines |
Features | Fluid, Bedbug Proof, Integrated Pillow |
Description
Institutional Mattress, Length 75 in, Height 4 in, Width 30 in, Core Material 8 oz Polyester, Cover Material Vinyl, Fire Barrier Protection No, Integrated Pillow Yes, Maximum User Weight 350 lb, Reversible No, Features Fluid, Bedbug Proof, Integrated Pillow, Standards Cal 129, Fed 1633, Manufacturers Warranty Length 3 yr Limited, Color Ocean Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (King, Silver Gray) (134388TCU)
- FLASH FURNITURE Stack Chair Dolly, Black, 21" H (XU-MC168-DOLLY-GG)
- FLASH FURNITURE Barstool, Ladder Back, Clr w/Blk Vnyl Sea (XU-DG697BLAD-CLR-BAR-BLKV-GG)
- CHILEWICH 28 in. L X 18 in. W Orange Skinny Stripe Polyester/Vinyl Door Mat (200134-010)
- C-MATT Mattress, 84x7x39in, Foam, Fire Prot. (H10757)
- C-MATT Mattress, 80x36in, 8 oz Poly, Blue, Pillow (H11904)
- C-MATT Mattress, 75x25in, 8 oz Poly, Clear, Pillow (H11899)
- C-MATT Mattress, 75x30in, 8 oz Poly, Clear, Pillow (H11901)
- C-MATT Inst Mattress, 80x5x36in, Foam (H10010)
- C-MATT Mattress, 75x4x36in, 8 oz Poly, Clear Vinyl (H11891)
- FLASH FURNITURE King Platform Bed Set, Black (HG-BMF-24-GG)
- C-Matt Beds and Mattresses