Shop All Mattresses
C-Matt
Mattress, 75x25in, 8 oz Poly, Blue, Pillow
Mfr # H11898
Zoro # G8232655
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$118.99
Free 30-Day Returns
Key Features
- Core Material 8 oz Polyester
- Length 75 in
- Width 25 in
- Height 4 in
- Maximum User Weight 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C-Matt
- MFR # H11898
- Zoro # G8232655
- Country of Origin United States
- Category Mattresses
Dimensions
Length | 75 in |
Width | 25 in |
Height | 4 in |
Manufacturers Warranty Length | 3 yr Limited |
Details
Item | Institutional Mattress |
Core Material | 8 oz Polyester |
Maximum User Weight | 350 lb |
Cover Material | Vinyl |
Fire Barrier Protection | No |
Integrated Pillow | Yes |
Color | Ocean Blue |
Reversible | No |
Standards | Cal 129, Fed 1633 |
Green Environmental Attribute | Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines |
Features | Fluid, Bedbug Proof, Integrated Pillow |
Description
Institutional Mattress, Length 75 in, Height 4 in, Width 25 in, Core Material 8 oz Polyester, Cover Material Vinyl, Fire Barrier Protection No, Integrated Pillow Yes, Maximum User Weight 350 lb, Reversible No, Features Fluid, Bedbug Proof, Integrated Pillow, Standards Cal 129, Fed 1633, Manufacturers Warranty Length 3 yr Limited, Color Ocean Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Carolyn Mid-Century Modern Ash Walnut Finished Wood Queen Size Headboard (180-11148-Zoro)
- SHEPHERD HARDWARE CHAIR GLIDE FELT 4PC (9938)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-1/4", PK25 (CTB 22B)
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Putty (2085PY)
- C-MATT Mattress, 80x4x36in, 8 oz Poly, Clear Vinyl (H11895)
- C-MATT Mattress, 84x7x39in, Foam, Fire Prot. (H10757)
- C-MATT Inst Mattress, 75x4x25in, Foam (H10147)
- C-MATT Mattress, 75x30in, 10 oz Poly, Blue, Pillow (H11911)
- C-MATT Cot Mattress, Fluid Proof, Antimicrobial (8 15073 02762 1)
- C-MATT Mattress, 75x30in, 8 oz Poly, Clear, Pillow (H11901)
- FLASH FURNITURE 12" Queen Mattress & Memory Foam Topper Bundle (CL-E230P-2M35-Q-GG)
- C-Matt Beds and Mattresses