Shop All Mattresses
C-Matt
Mattress, 75x25in, 10 oz Poly, Clear, Pillow
Mfr # H10406
Zoro # G8150527
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$128.99
Free 30-Day Returns
Key Features
- Core Material 10 oz Polyester
- Length 75 in
- Width 25 in
- Height 4 in
- Maximum User Weight 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C-Matt
- MFR # H10406
- Zoro # G8150527
- Country of Origin United States
- Category Mattresses
Dimensions
Length | 75 in |
Width | 25 in |
Height | 4 in |
Manufacturers Warranty Length | 3 yr Limited |
Details
Item | Institutional Mattress |
Core Material | 10 oz Polyester |
Maximum User Weight | 350 lb |
Cover Material | Clear Vinyl |
Fire Barrier Protection | No |
Integrated Pillow | Yes |
Color | Clear |
Features | Fluid, Bedbug Proof, Integrated Pillow, Clear Vinyl Hinders Contraband Concealment |
Standards | Cal 129, Fed 1633 |
Reversible | No |
Green Environmental Attribute | Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines |
Description
Institutional Mattress, Length 75 in, Height 4 in, Width 25 in, Core Material 10 oz Polyester, Cover Material Clear Vinyl, Fire Barrier Protection No, Integrated Pillow Yes, Maximum User Weight 350 lb, Reversible No, Features Fluid, Bedbug Proof, Integrated Pillow, Clear Vinyl Hinders Contraband Concealment, Standards Cal 129, Fed 1633, Manufacturers Warranty Length 3 yr Limited, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COZY LINE Toasty Toes personal Heater Deluxe Ergonomic Footrest (TT)
- LACROSSE Lacrosse 404-3045BK 18 in. Plastic Wall Clock; Black (404-3045BK)
- FLASH FURNITURE Plastic Stack Chair, Orange (RUT-288-ORANGE-GG)
- C-MATT Mattress, 80x36in, 8 oz Poly, Blue, Pillow (H11904)
- C-MATT Mattress, 80x36in, 8 oz Poly, Clear, Pillow (H11905)
- C-MATT Mattress, 75x4x25in, 10oz Poly, Clear Vinyl (H10420)
- C-MATT Inst Mattress, 80x5x36in, Foam (H10010)
- C-MATT Mattress, 75x4x36in, 8 oz Poly, Clear Vinyl (H11891)
- C-MATT Mattress, 75x30in, 8 oz Poly, Clear, Pillow (H11901)
- FLASH FURNITURE 12" Memory Foam and Pocket Spring Mattress - Queen (CL-BT33PM-R12M-Q-GG)
- C-Matt Beds and Mattresses